Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7X-45X Zoom Binocular Stereo Microscope With Table Pillar Stand

  • Mfr # SM-1BS-V203

  • Zoro # G504418025


product price: $419.99
/ea
Free Shipping & Returns

Key Features

Height
15
Length
17
Width
14
Includes
Microscope, Power Cord, User Manual
Head Type
Binocular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM-1BS-V203
Zoro #
G504418025
UPC #
840979102929
Country of Origin
China

Dimensions

Height
15
Length
17
Width
14

Details

Item
Binocular Stereo Microscope
Includes
Microscope, Power Cord, User Manual
Head Type
Binocular
Magnification - Objective Lens
0.7-4.5X
Magnification - Eyepiece Lens
10X
Light Source
None
Magnification Range
7X-45X
Power Supply
110V

Description

The SMZK-1BS stereo microscope is an ideal microscope for industrial inspection or biological analysis, With its 7X-45X zoom range. The tabletop-Stand design allows for a simplified workspace, while allowing for various lighting arrangements. The 14" pillar offers plenty of clearance, especially when using optional accessory lenses & Ring Lights. The reversible black/white stage plate provides varied background-contrast.


Features:


  • 7X-45X super wide zoom magnification power

  • High resolution With great flatness & contrast, giving sharp & clear images

  • Binocular head With 45 degree inclined 360 degree swiveling eye tubes

  • 30mm super widefield high-eyepoint eyepieces With a 20mm field of view

  • Sharp stereo erect images With a wide field of view

  • Crystal clear original true color microscope images

  • Dual eye tubes With adjustable diopters

  • Large working distance

  • Contemporary table Stand

  • Accurate alignment reduces eye strain for longer periods of viewing

  • Full optical glass elements

  • Precise ground glass lenses

  • Adjustable interpupillary distance

  • Rubber eye-guards included

  • Manufactured under ISO 9001 quality control Standard


Specifications:


  • Head: 360 degree rotatable 45 degree inclined binocular

  • Ocular Port Diameter: 30mm

  • Eyepieces: WF10X/20 10X super-widefield, high-eyepoint With 20mm field-number

  • Zoom Range: 0.7X-4.5X

  • Diopter Adjustment: +/- 5dp

  • Interpupillary Distance: 2-3/16" - 2-15/16"(55-75mm)

  • Working Distance: 4" (100mm)

  • Stand: 10" x 7-7/8" x 7/8"

  • Round Plate: 3-3/4" (95mm) in diameter

  • Accessories: Paired eye-caps


Packing List:


  • One Binocular Stereo Zoom Head

  • One Pair of SUPER Widefield 10X Eyepieces

  • One Pillar Table Stand

  • One Focusing Rack

  • One Round Plastic Plate

  • One Pair of Eye-Guards

  • One Pair of Clips

  • One Dust Cover

  • User's Manual Download

  • Package Dimension: 17" x 13" x 15.5" (432mm x 330mm x 390mm)

  • Shipping Weight: 15-lbs


  • 7X-45X zoom magnification power with crisp sharp images
  • Super widefield high-eyepoint optics
  • 4" (100mm) working distance
  • Sturdy all-metal pillar stand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.