Zoro Homepage

7X-45X Zoom Magnification Circuit Inspection Stereo Microscope With 80 LED Light

  • Mfr # SM-4B-80S

  • Zoro # G904418052


product price: $730.99
/ea
Free Shipping & Returns

Key Features

Height
21
Width
20
Length
22
Includes
Microscope, Power Cord, User Manual
Magnification Range
7X-45X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM-4B-80S
Zoro #
G904418052
UPC #
13964504941
Country of Origin
China

Dimensions

Height
21
Width
20
Length
22

Details

Item
Binocular Stereo Microscope
Includes
Microscope, Power Cord, User Manual
Magnification Range
7X-45X
Magnification - Objective Lens
0.7-4.5X
Power Supply
110V, Wide Band
Light Source
LED
Head Type
Binocular
Magnification - Eyepiece Lens
10X

Description

This is a 7X-45X zoom stereo inspection boom microscope with 80-LED ring light. It comes with a binocular head with 30mm SUPER widefield, high-eyepoint 10X eyepieces, a 3D double-arm heavy-duty boom Stand, & an 80-LED ring light with dimmer. The high-eyepoint optic design ensures an easy & comfortable observation, especially for eyeglass wearers. The 3D double-arm boom Stand allows you to turn the microscope head around three different axis (x, y, & z), allowing you to point the microscope head in ANY direction you wish. The intensity-adjustable LED ring light provides bright, even & cool light illumination. Providing crystal clear sharp images, the microscope offers high resolution, super widefield of view, large magnifying zoom range & long working distance. It is an ideal instrument for manufacturers, gemologists, engravers, collectors & anyone in semiconductor &/or electronic industry. It is a right microscope for biological laboratory applications that require cool illumination.


Packing List:


  • One Binocular Stereo Zoom Head

  • One Pair of SUPER Widefield 10X Eyepieces

  • One Double-Arm Boom Stand

  • One Focus Rack

  • One 80-LED Ring Light

  • One Ring Adapter for Ring Light

  • One Pair of Eye-Guards

  • User's Manual Download

  • 7X-45X zoom magnification using high-quality Greenough stereoscopic objective lenses.
  • The microscope provides 4" (100mm) of working distance.
  • A highly-versatile stereo microscope on a heavy-duty, multi-pivot boom-stand which allows the microscope to easily swing into place when needed, and away when not.
  • Dual diopters can be adjusted to maintain consistent focus throughout the magnification range, greatly improving productivity.
  • The stereo optics provide upright images with clear depth-of-field and a wide view for hands-on applications.
  • This microscope is ideal for laboratories, repair shops, and engravers.
  • The 80-LED ring-light produces an encompassing field of bright light with reduced shadows for use with any application.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.