Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 in. Plastic Coated Tip College Forceps

  • Mfr # TW-430-25PK

  • Zoro # G105660007


product price: $569.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TW-430-25PK
Zoro #
G105660007
UPC #
840979189609
Country of Origin
China

Description

AmScope 8 in. Plastic Coated Tip College Forceps


General purpose, ideal for use in laboratories and schools. Made of stainless steel, these forceps are ideal for bending, separating and removing small items. The plastic coating on the long, straight forceps points provides chemical resistance, a secure non-slip grip for non-scratch parts retrieval.


Features:


  • Stainless steel finish provides excellent corrosion resistance

  • Serrated shaft for secure handling

  • Ideal for bending, separating and removing small items

  • Plastic coated tips provide chemical resistance

  • Secure non-slip grip for non-scratch parts retrieval

  • Handcrafted for perfect balance

  • Specifications:


  • Tip Style: Plastic Coated

  • Length: 8 in. - 200mm

  • Material: Stainless Steel, Plastic Coated

  • Weight: 0.1-lb

  • All measurements in diagram below are in millimeter (mm)


    • Stainless steel finish provides excellent corrosion resistance
    • Serrated shaft for secure handling
    • Ideal for bending, separating and removing small items
    • Plastic coated tips provide chemical resistance
    • Secure non-slip grip for non-scratch parts retrieval
    • Handcrafted for perfect balance

    Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.