Zoro Homepage

80-LED 8-Zone Lighting-Direction-Variable Microscope Ring Illuminator

  • Mfr # LED-80AM

  • Zoro # G205659918


product price: $224.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED-80AM
Zoro #
G205659918
UPC #
13964561739
Country of Origin
China

Description

This is a lighting-direction-changeable 80-LED ring illuminator. The light has eight lighting zones. Turning on/off each zone of the ring light separately, you can change the lighting direction. The LED illuminator is designed for flexible heavy-duty applications. It comes with a metal control box and one serial port (comm port). The ring light has 2-5/8" (66 mm) inside diameter and 4-3/8" (110 mm) outside diameter. It works with all the power supplies from 110V to 240V. This ring light includes an industry standard 1-7/8" (48 mm in diameter) mounting adapter. With variable intensity control, it provides cool, even, intense and focused shadow-free illumination. It is an ideal durable cool-light source for microscopes.


Features & Specifications :

  • 80 bright white LED bulbs

  • 6400K color-temperature

  • 26000lx @100mm brightness

  • Lighting-direction-changeable ring light

  • 8-zone ring light with separate controls

  • Cool, even, intense and focused shadow-free illumination

  • One serial (comm) port

  • 100,000 hours of lifetime

  • Intense and focused shadow-free illumination

  • Variable intensity control

  • Optimum light range: 2-3/8" - 5-1/2" (60mm to 140mm)

  • Power input: 110-240V, 50-60HZ, auto switching

  • Mounting size: up to 2-5/8" (66mm)

  • Packing List :

  • One 80-LED Ring Light

  • One Control Box

  • One Power Adapter

  • One 48mm Ring Adapter

  • Shipping Weight: 5-lbs

    • Heavy-duty 80 6400K white LED bulb ring with adjustable brightness
    • Eight lighting zones with individual on/off control
    • Strong variable shadow free cool illumination
    • Five memories for saving the best light settings for your application
    • One serial (comm) port

    Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.