Zoro Homepage

80 LED Compact Ring Light with Built-in Dimmer for Stereo Microscopes

  • Mfr # LED-80S

  • Zoro # G804197224


product price: $71.59
/ea

Key Features

Length
8
Height
4.25
Width
6.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED-80S
Zoro #
G804197224
UPC #
13964561777
Country of Origin
China

Dimensions

Length
8
Height
4.25
Width
6.25

Details

Item
illuminator

Description

This lightweight, intensity-adjustable ring-light for stereo microscopes provides a smooth ring of bright, white illumination. 80 low-heat LEDs create a seamless light-source to virtually eliminate shadows, making this ideal for both biological and industrial applications. Mounted to the microscope's objective housing, the light never needs to be repositioned, so it's always where it's needed.


The ring-light is compatible with our SM, SW, and ZM series microscopes, and can accommodate mounting adapters with up to a 2-1/2" (65mm) diameter. A 1-7/8" (48mm in diameter) ring adapter is included.


Features & Specifications:

  • 80 bright white LED bulbs

  • 6400K color-temperature

  • 25000lx @100mm brightness

  • 100,000 hours of life

  • Intense and focused shadow-free illumination

  • Variable intensity control

  • Power input: 90-265V, 50-60HZ, auto switching

  • Fits up to 2-1/2" (64mm) mount rings

  • Aperture of the ring light: 2" (51mm)

  • Outside diameter of the ring light: 4" (100mm)

  • Packing List:

  • One 80-LED Ring Light

  • One 48mm Ring Adapter

    • 80 bright white 6400K LED bulbs
    • 100,000 hours of life
    • Intense and focused shadow-free illumination
    • Variable intensity control
    • Power input: 90-265V, 50-60HZ, auto switching

    Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.