Zoro Homepage

8.3MP Ultra-High Sensitivity Microscope Camera with USB 3.0

  • Mfr # A3583BSI3

  • Zoro # G416348779


product price: $777.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3583BSI3
Zoro #
G416348779
UPC #
-
Country of Origin
China

Description

8.3MP Ultra-High Sensitivity Microscope Camera with USB 3.0. The A3583BSI3 offers high performance with low-light applications thanks to its unprecedentedly high sensitivity. Using Sonys STARVIS 2 technology, the cameras sensor has superior light absorption and dynamic range. This is ideal for fluorescence microscopy working in the visible emission spectrum, as well as darkfield and other low emission applications. C-Mount The camera uses a standard C-mount lens interface which works with a wide range of microscopes and lenses. It can be mounted directly to C-mount photo ports, or coupled with a C-mount reduction lens for use with 23mm or larger ocular tubes. Ultimate Low-Light Performance Using Sonys 2nd generation STARVIS technology, the cameras back-illuminated CMOS sensor is capable of capturing detail with limited illumination, making it an excellent option for use with inconsistent lighting or low-emission applications such as fluorescence and darkfield. These back-illuminated sensors have shown remarkable flexibility and a superior ability to boost the signal with limited noise which is why they are the go-to sensors for astronomy and surveillance. Specifications Sensor Specifications Model IMX585 color Sensor Type BSI CMOS Sensor Optical Format 1/1.2" Active Pixels 8.3M 3840 x 2160 Pixel Size 2.9m x 2.9m Active Sensor Area 11.14mm x 6.26mm Shutter electronic rolling shutter Sensitivity 5970mV @ 1/30s f/5.6 Spectral Response 380-650nm with IR-cut filter Other Camera Specifications Video Maximum Frame Rate 45 @ 3840x216070fps @ 1920x1080 Lens-mount C-mount Power 5VDC over USB Contents One camera One USB 3.0 cable software *Sony and STARVIS are trademarks of Sony Corporation.


  • An 8.3MP USB 3.0 camera for microscopes with ultra-high sensitivity for use with fluorescence and other low-emission applications
  • Backside-illuminated CMOS sensor using Sony's 2nd generation STARVIS technology
  • Super speed USB3.0 provides fast and easy connectivity with computers
  • Includes software for Windows, Mac OS, and Linux

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.