
8W LED Pillar Clamp Dual Gooseneck Illuminator for Stereo Microscopes
Mfr # LED-8W
Zoro # G916360523
product price: $122.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LED-8W
Zoro #
G916360523
UPC #
-
Country of Origin
China
Description
8W LED Pillar Clamp Dual Gooseneck Illuminator for Stereo Microscopes. The LED-8W Dual Gooseneck Illuminator is specifically made to fit stereo microscopes paired with a 23mm pillar stand. The two arms allow you to flexibly light your specimens from multiple angles to achieve the perfect illumination for your needs. Specifications Adjustable Brightness 30,000 hours of life 6500K 7000K color temperature Pillar diameter: 32mm Power input: AC220V / AC110V Power output: DC12V Included 1 Dual Gooseneck Illuminator1 Power Adapter1 US Power Cable
- Powerful 8 Watt cool light LED illuminator
- Compatible with 32mm pillar stands
- Provides strong even lighting
- 23-1/4" (590mm/each) long dual gooseneck lights
- Metal Framework Intensity control Box
- Wide band voltage (85-265VAC/50-60Hz) power supply
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.