Zoro Homepage

9MP USB 2.0 C-Mount Microscope Camera for Windows, Mac OS, and Linux

  • Mfr # A3590U

  • Zoro # G116349632


product price: $283.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3590U
Zoro #
G116349632
UPC #
-
Country of Origin
China

Description

9MP USB 2.0 C-Mount Microscope Camera for Windows, Mac OS, and Linux. This high speed 9MP USB 2.0 microscope digital camera comes packed with a reduction lens, a USB cable, two adapters, and a 0.01mm calibration slide. The digital camera captures still microscopy images, streams live videos on your computers, and is compatible with Windows, Mac OS X, and Linux see version information below. The user-friendly software for Windows offers advanced features including Stitching, EDF Extended Depth of Focus, video recording, and measurement functions. Live video and still image capture can be set in different resolutions simultaneously. The 0.5X reduction lens allowas for a larger field of view. You can edit and process images in a manner similar to PhotoShop. The Windows software included allows you to make notes, shapes, watermarks, and precise measurements with ease. You can analyze, present, and share images of samples and specimen by simply connecting the camera to your computer's USB port, and inserting the lense into your microscope's eye-tube or trinocular port. Featuring built-in C-mount compatibility and 23.2mm reduction lens adapter, our camera can be attached to any instrument with a C-mount or a 23mm, a 30mm and a 30.5mm photo port. The camera is equipped with CMOS color sensor, and comes with a high speed USB 2.0 cable, four mounting sizes 23.2mm, 30mm, 30.5mm, and 25.4mm C-mount, and instructions. Features: 9MP 3488x2616 pixels high resolution color digital camera Advanced editing, processing and measuring software included Compatible with Windows, Mac OS and Linux operating system 0.5X reduction lens and 0.01mm calibration slide included Install on standard C-mount or insert into eyepiece tube directly Specifications: Hardware: Model: A3590U Image sensor: Aptina 1/2.4" color CMOS Resolution: 3488x2616 pixels 9M pixels Pixel size: 1.67um x 1.67 um SNR: 34dB Dynamic Range 65.2dB Frame rate: 1.9fps at 3488x2616, 8fps at 1744x1308, 27fps at 872x654 Interface: USB 2.0 Reduction lens: 0.5X, fit to 23.2mm eyepiece tube 0.01 mm calibration slide: 1mm/100 division Adapters fit 30mm and 30.5mm eyepiece tubes Dimensions: ?63mmx37mm no reduction lens Operating Environment: -10°C to 50°C Power: Direct via USB port Mounting: C-mount or eyepiece tube 23.2/30/30.5mm Gross Weight: 0.62 kg Packing List: 9MP digital camera 0.5X reduction lens 1 CD including Driver, software and user's instruction 23.2mm to 30mm adapter 23.2mm to 30.5mm adapter 0.01m


  • 9MP (3488x2616 pixels) high resolution color digital camera
  • Advanced editing, processing and measuring software included
  • Compatible with Windows, Mac OS and Linux operating system
  • 0.5X reduction lens and 0.01mm calibration slide included
  • Install on standard C-mount or insert into eyepiece tube directly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.