Zoro Homepage

9W LED Spot Task Lamp with Surface Clamp

  • Mfr # LMP-SPT

  • Zoro # G416323264


product price: $57.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LMP-SPT
Zoro #
G416323264
UPC #
-
Country of Origin
China

Description

9W LED Spot Task Lamp with Surface Clamp. This LED lamp is built to illuminate specified points of interest or specimens in your workspace. Use a 9W, high-quality LED bulb for the perfect brightness for any task while drawing minimum power. Light up your monitor/desk evenly and softly without ghost, glare, or flickers. Easily clamp to your desk or table to help save space. The sturdy metal arm raises the lamp heads up to 24" to meet any lighting needs while being easy to maneuver using the handle attached to the head and lock into position. Perfect for small to medium-sized work areas where space may be limited. Great for electronics manufacturing, repair work, lab work, studying, writing, reading, etc. Specifications: Light Source 9W LED bulb not included Lumens 900lm Color Temperature 6000-7000k Lamp Head Dimension 12.52" x 5.43" Arm Length 24.1" Arm Adjust Degrees 360° Max Distance From Light Source to Surface 24" Max Clamp Distance 2.56" Dimmable No Power Source Plug in Wall Outlet Voltage AC 110-120V 60Hz Weight 8.8LB Package Dimension 28.74" x 15.16" x 11.81" Color White Quick Installation Guide/Product Manual Download What's Included? Lamp Surface Clamp User Manual Replaceable LED bulb NOT INCLUDED


  • Add bright LED illumination at home, in the office or in the shop with this versatile 9W LED spot task lamp â€" the perfect product when additional, focused lighting is needed.
  • The all-metal articulating arm with 3 points of adjustment including a rotating head controlled by a grooved handle that allows for perfect positioning of the spot light for any task.
  • The articulating arm includes two 12†long arms that raise to a 24†total height - perfect for adjusting to all types of lighting needs.
  • Using the included clamp, you can attach to any surface up to 2.56" thick.
  • Includes an attached 120V power cord that plugs into any regular outlet.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.