Zoro Homepage

Acid Fast Stain Kit of Three Chemicals for Preparing Microscope Bacteria Slides

  • Mfr # SK-3

  • Zoro # G504197333


product price: $26.19
/ea

Key Features

Length
4.25
Height
5.5
Width
4.625
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK-3
Zoro #
G504197333
UPC #
840979103469
Country of Origin
China

Dimensions

Length
4.25
Height
5.5
Width
4.625

Details

Item
stain kit

Description

Three acid fast stain solutions for preparing microscope bacteria slides. The kit includes safety data sheets and one 30 ml dropper bottle for each of the following:


Methylene Blue Chloride, 1% Alcohol Solution UN1219
Carbol Fuchsin Solution UN1992
Hydrochloric Acid, 1% Alcohol Solution UN2924.


  • 3 Acid Fast Stain Kit: Methylene Blue, Carbol Fuchsin and Hydrochloric Acid
  • 30 ml Methylene Blue Chloride, 1% Alcohol Solution UN1219
  • 30 ml Carbol Fuchsin Solution UN1992
  • 30 ml Hydrochloric Acid, 1% Alcohol Solution UN2924
  • Includes Safety Data Sheets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.