Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Circuit Board Holder and Clamping Kit

  • Mfr # CBH-100

  • Zoro # G404197235


product price: $27.99
/ea

Key Features

Length
12.75
Height
5.5
Width
6.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CBH-100
Zoro #
G404197235
UPC #
840979193217
Country of Origin
China

Dimensions

Length
12.75
Height
5.5
Width
6.5

Details

Item
other

Description

Circuit board holders are a necessity when working on PCB's, doing cell phone repair, for industrial inspection or in any situation with any object where access to difficult and small places is required. They are used in many industrial applications and especially with stereo microscopes. Easy to use, just clamp the object to be worked on into the spring-loaded clamps, rotate to the desired angle and lock in place. The holders rotate 360 degrees providing easy access to all sides of objects.


  • Adjustable printed circuit board holder (PCB) holds objects in place for soldering, repair or inspection functions
  • Wide base with rubber feet creates a solid and safe work platform
  • Spring-loaded clamp holds objects up to 7 Â3⁄4†wide (198 mm) securely in place
  • Clamps rotate 360 degrees to allow for easy access to all sides of objects
  • Long-lasting durable metal frame construction

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.