Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AF 1080p Auto-Focus Video Inspection Microscope with Motorized Zoom + Table Stand

  • Mfr # AFDM1080L-TS6

  • Zoro # G816323154


product price: $1,128.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AFDM1080L-TS6
Zoro #
G816323154
UPC #
-
Country of Origin
China

Description

AF Series 1080p Auto-Focus Video Inspection Microscope with Motorized Zoom + Table Stand. The AFDM1080L video inspection microscope combines a high-definition imaging system with motorized optics to bring a new level of versatility and convenience to inspection. Designed to work with HDMI displays, the AFDM1080L is ideal for production lines, laboratories, and machine shops. The integrated lens provides an expansive zoom range capable of viewing an entire smartphone with room to spare, then zooming in on individual components. With the continuous auto-focus engaged, you can let the camera handle the focusing while you work. With internal recording and feature-packed, integrated software, this microscope will prove to be a valuable asset. Motorized Zoom and Auto-Focus A key feature of this microscope is its motorized zoom lens. The 1:20 optical zoom range is truly expansive. The wide end can provide an enormous field of view more than 10" wide. Using the mouses scroll wheel, you can zoom in for 20X the magnification to capture minute details. Focus can be set manually, or continuously adjusted using the auto-focus. Selectable ROI Region of Interest can be used to point to any area on which you want to focus. Integrated Software and Recording Photos and video can be captured and saved directly to Secure Digital media. Essential controls are provided including manual and automatic exposure, white balance, and orientation. A lineup of measurement tools are provided which can be calibrated at any magnification to provide accurate results. HDMI Display The microscope can be used with a wide range of HDMI monitors and televisions which support 1080p resolution. The cameras HDMI output provides 1080p Full-HD resolution with a 60fps frame-rate for smooth motion. All of the necessary controls are displayed on-screen and can be navigated using the mouse. Support This package includes a table stand to provide fundamental support and focusing ability. The microscope mounts to a focusing block with symmetrical, tension-adjustable knobs to control both coarse and fine focusing to provide precision adjustments. The pillar provides ample latitude and rotation while the focusing block offers symmetrical, tension-adjustable coarse focus knobs with 45mm travel. Because the mciroscope uses the standard 76mm mount, it can be used with additional stands including articulating-arm and boom supports. Illumination A bright 3W LED ring light is included which attaches to the m


  • An auto-focus video inspection microscope with 20:1 motorized zoom, designed to work with HDMI displays
  • Includes a bright 3W LED ring light for cool, even illumination
  • Built-in recording allows you to capture photos and videos while you work, using Secure Digital media.
  • Includes a table stand with coarse and fine focusing for ease and precision

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.