Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AF Auto-focus 4K 8.3MP HDMI, Wi-Fi Color CMOS C-mount Microscope Camera for Stand-alone and PC Imagi

  • Mfr # AF408N

  • Zoro # G216349921


product price: $1,038.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF408N
Zoro #
G216349921
UPC #
-
Country of Origin
China

Description

AF Series Auto-focus 4K 8.3MP HDMI, Wi-Fi Color CMOS C-mount Microscope Camera for Stand-alone and PC Imaging. The AF408N takes a big step forward, bringing 4K Ultra HD resolution and auto-focus functionality to your microscopy system. With four times the resolution of 1080p HD, this camera will provide sharper images with greater detail on 4K displays. Well suited for compound and stereo microscopes, the AF408N will provide real time video over HDMI to a monitor or television. Whether you're working in quality control or monitoring a long term experiment, you can watch with unrivaled clarity. The camera is equipped with a highly-responsive, internal auto-focus motor, ideal for examining topological features of PCBs and similar objects. Set the camera to auto-focus mode and let the camera do the focusing. An adjustable ROI region of interest can be used to maintain focus on a specific area to streamline the workflow. A powerful image capture system lies at your fingertips. The AF408N's internal recording system allows you to capture 4K videos and photos up to 8.3MP with the click of a mouse. The camera can record to Secure Digital media or a USB flash drive, eliminating the need for a computer. Built-in software provides image processing and measurement tools for a complete standalone experience. Alternatively, you can connect the camera directly to your PC through USB 2.0 or over wi-fi to control and capture using our dedicated microscopy software. The software provides an expansive range of professional tools, including time lapse, stitching, and focus stacking. Now, anyone on the network can access the camera for a new level of convenience. The camera uses a standard C-mount interface to connect to a wide range of microscopes and lenses. For microscopes with 23mm photo ports, you can pair the camera with an optional 0.5X reduction lens to optimize the field-of-view. 4X the Resolution of HD 4K UHD has 4 times the resolution of 1080p HD. The 2160p standard provides 3840x2160 pixels for sharper images with greater detail. Auto Focus Internal auto focus simplifies workflows by adjusting focus for you. This pairs well with stereo and single-lens zoom microscopes for soldering, QC inspection, dissecting, and more. Imaging Software The camera can operate in standalone mode using built-in tools for capturing and editing images and video. Connected to your PC, the camera works with included microscopy software with an extensive set of professional tools. Spec


  • Watch stunning 4K real time video while you work. With 4X the resolution of 1080p, 4K provides unrivaled clarity.
  • Internal auto-focus helps maintain focus while you work
  • Standalone operation with built-in recording lets you record 4K video and 8MP photos while you work, using Secure Digital media or a USB flash drive.
  • Connect directly through USB, or to your network using 2.4GHz/5GHz Wi-Fi so you can capture images from your PC.
  • Advanced software for Windows offers editing/processing and advanced features including stitching and focus-stacking
  • A USB mouse, HDMI cable, and SD card are included for stand-alone operation. Navigate the built-in software, and capture photos and videos without a computer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.