Zoro Homepage

Aluminum Case for 400 and 490 Series Microscopes

  • Mfr # AC-B400

  • Zoro # G604197196


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Length
23.5
Height
13.25
Width
16.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC-B400
Zoro #
G604197196
UPC #
13964560091
Country of Origin
China

Dimensions

Length
23.5
Height
13.25
Width
16.5

Details

Item
case bag

Description

This rugged, hard-panel case is designed to protect your microscope from impacts and the elements. The die-cut foam interior provides a custom fit with ample padding for AmScope B400, T400, B490, and T490 compound microscopes. This ensures optimal protection and convenience when packing or retrieving your microscope. The stage and turret will remain secure, and separate slots for the body and head will prevent undue stress on the instrument's joints. Additional slots are provided for eyepieces, objective lenses, cords, and other accessories.


Steel hinges, keyed latches, and reinforced corners will keep your microscope secure during transport or while in storage. Exterior dimensions are 19.5" x 13.5" x 9.5" (495mm x 345mm x 245mm).


  • A rugged, hard-panel case to protect your microscope from physical and environmental damage.
  • Die-cut foam provides a custom fit with ample padding for AmScope B400, T400, B490, and T490 compound microscopes.
  • Additional slots are provided for eyepieces, objective lenses, cords, and other accessories.
  • Steel hinges, keyed latches, and reinforced corners will keep your microscope secure during transport or while in storage.
  • Exterior dimensions are 19.5" x 13.5" x 9.5" (495mm x 345mm x 245mm).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.