Zoro Homepage

Aluminum Case for M150 Microscopes

  • Mfr # AC-M150

  • Zoro # G904197285


product price: $95.79
/ea
Free Shipping & Returns

Key Features

Length
17.5
Height
7.25
Width
11.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC-M150
Zoro #
G904197285
UPC #
840979135576
Country of Origin
China

Dimensions

Length
17.5
Height
7.25
Width
11.25

Details

Item
case bag

Description

This rugged, hard-panel case is designed to protect your microscope from impacts and the elements. The die-cut foam interior provides a custom fit with ample padding for AmScope M150 compound microscopes. This ensures optimal protection and convenience when packing or retrieving your microscope. The stage and turret will remain secure, preventing undue stress on the instrument during transport. Additional slots are provided for various accessories.


Steel hinges, keyed latches, and reinforced corners will keep your microscope secure during transport or while in storage.


  • A rugged, hard-panel case to protect your microscope from physical and environmental damage.
  • Die-cut foam provides a custom fit with ample padding for AmScope M150 compound microscopes.
  • Additional slots are provided for accessories.
  • Steel hinges, keyed latches, and reinforced corners will keep your microscope secure during transport or while in storage.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.