Zoro Homepage

Aluminum Case for M220 and M600 Microscopes

  • Mfr # AC-M220

  • Zoro # G716349339


product price: $123.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC-M220
Zoro #
G716349339
UPC #
-
Country of Origin
China

Description

Aluminum Case for M220 and M600 Microscopes. This rugged, hard-panel case will protect your microscope through the rigors of travel, or from dust and moisture while in storage. The die-cut foam interior provides a custom fit with ample padding for AmScope M220 and M600 compound microscopes. This ensures optimal protection and convenience when packing or retrieving your microscope. The stage and turret will remain secure, preventing undue stress on the instrument during transport. Additional slots are provided for eyepieces, objective lenses, and other accessories. Steel hinges, keyed latches, and reinforced corners will keep your microscope secure during transport or while in storage. Exterior dimensions are 16.5" x 13" x 7.5" 419mm x 330mm x 190mm.


  • A rugged, hard-panel case to protect your microscope from physical and environmental damage.
  • Die-cut foam provides a custom fit with ample padding for AmScope M220 and M600 compound microscopes.
  • Additional slots are provided for accessories.
  • Steel hinges, keyed latches, and reinforced corners will keep your microscope secure during transport or while in storage.
  • Exterior dimensions are 16.5" x 13" x 7.5" (419mm x 330mm x 190mm)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.