Aluminum Case for SE303, SE304, SE305, SE306, SE307 Stereo Microscopes

  • Mfr # AC-SE303

  • Zoro # G316349319


product price: $136.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AC-SE303
Zoro #
G316349319
UPC #
-
Country of Origin
China

Description

Aluminum Case for SE303, SE304, SE305, SE306, SE307 Stereo Microscopes. This rugged, hard-panel case will protect your microscope through the rigors of travel, or from dust and moisture while in storage. The die-cut foam interior provides a custom fit with ample padding for AmScope SE300 series stereo microscopes, including SE303, SE304, SE305, SE306, and SE307. This ensures optimal protection and convenience when packing or retrieving your microscope. Furthermore, the case is compatible with both forward-facing and rear-facing heads. Additional slots are provided for eyepieces and other accessories. Steel hinges, keyed latches, and reinforced corners will keep your microscope secure during transport or while in storage. Exterior dimensions are 16.5" x 11.5" x 7.5" 420mm x 290mm x 190mm. *NOTE: this case does not fit the SE309, SE310, SE311, or SE312 models*


  • A rugged, hard-panel case to protect your microscope from physical and environmental damage.
  • Die-cut foam provides a custom fit with ample padding for AmScope SE303, SE304, SE305, SE306, and SE307 stereo microscopes.
  • Additional slots are provided for eyepieces and other accessories.
  • Steel hinges, keyed latches, and reinforced corners will keep your microscope secure during transport or while in storage.
  • Exterior dimensions are 16.5" x 11.5" x 7.5" (420mm x 290mm x 190mm)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.