Zoro Homepage

Aluminum Case for SM-2 and SW-2 Series Stereo Microscopes

  • Mfr # AC-SM-2BT

  • Zoro # G304197304


product price: $267.99
/ea
Free Shipping & Returns

Key Features

Length
24
Height
12.5
Width
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC-SM-2BT
Zoro #
G304197304
UPC #
13964560121
Country of Origin
China

Dimensions

Length
24
Height
12.5
Width
16

Details

Item
case bag

Description

This rugged, hard-panel case will protect your microscope through the rigors of travel, or from dust and moisture while in storage. The die-cut foam interior provides a custom fit with ample padding for AmScope SM-2 and SW-2 series stereo microscopes, including SM-2B, SM-2T, SW-2B13, SW-2B24, SW-2T13, and SW-2T24. This ensures optimal protection and convenience when packing or retrieving your microscope. Additional slots are provided for eyepieces and other accessories.


Steel hinges, keyed latches, and reinforced corners will keep your microscope secure during transport or while in storage. Exterior dimensions are 20" x 16" x 10" (500mm x 400mm x 250mm).


  • A rugged, hard-panel case to protect your microscope from physical and environmental damage.
  • Die-cut foam provides a custom fit with ample padding for AmScope SM-2B, SM-2T, SW-2B13, SW-2B24, SW-2T13, and SW-2T24 stereo microscopes.
  • Additional slots are provided for eyepieces and other accessories.
  • Steel hinges, keyed latches, and reinforced corners will keep your microscope secure during transport or while in storage.
  • Exterior dimensions are 20" x 16" x 10" (500mm x 400mm x 250mm)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.