Zoro Homepage

Articulating Stand with Post Clamp and Focusing Rack for Stereo Microscopes

  • Mfr # APC

  • Zoro # G104197283


product price: $405.99
/ea
Free Shipping & Returns

Key Features

Length
26.6
Height
7.09
Width
15.56
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APC
Zoro #
G104197283
UPC #
608729747826
Country of Origin
China

Dimensions

Length
26.6
Height
7.09
Width
15.56

Details

Item
stand

Description

This is an articulating arm with a clamp-mounted pillar, and a focusing rack designed for stereo microscopes with 76mm mounting diameter. Great for examining parts attached to a larger or awkward shaped item, this articulating arm stand comes with a clamp that can be secured to ledges up to 2-1/8" (53mm) thick.
Features & Specifications:
3" (76mm) collar focusing rack included
40" (1020mm) maximum extended length
Weighs 20lbs (9kg)
A versatile articulating stand with clamped pillar for covering large working area
Articulating design for flexibility
Packing List:
One Articulating Arm with Post Clamp
One Focusing Rack


  • This is an articulating arm with a clamp-mounted post and a focusing rack with 3" (76mm) collar for stereo microscopes.
  • 3" (76mm) collar focus rack included
  • 40" (1020mm) maximum extended length
  • 20lbs (9kg) in Weight

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.