Zoro Homepage

B020 Lab Binocular Compound Microscope 40X-2500X w/LED, 3D Stage, Slides and Cleaning Kit

  • Mfr # B020C-50P100S22-CKI

  • Zoro # G016349794


product price: $345.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B020C-50P100S22-CKI
Zoro #
G016349794
UPC #
-
Country of Origin
China

Description

B020 Series Lab Binocular Compound Microscope 40X-2500X Magnification with LED, 3D Stage, Slides and Cleaning Kit. Our new binocular compound microscope is designed for teaching demonstrations, clinical examinations and laboratory applications. It is a perfect microscope for professionals, teachers and students including those in medical school or with a major in biology. It comes with a Siedentopf binocular head, double layer mechanical stage with course & fine focusing, an LED illumination system, a microscope slide kit with 50 piece pre-cleaned blank slides and 100 piece coverslips, as well as a 3-piece microscope cleaning kit with cleaning liquid, cloth and brush. There are six magnification settings: 40X, 100X, 250X, 400X, 1000X & 2500X. This microscope is an ideal instrument for bacterial, biological, and pharmaceutical researches. Features : 30 degree inclined 360 degree swiveling Siedentopf binocular head High quality precise optical glass elements Easy to attach a microscope camera or digital imager Six magnification settings, 40X, 100X, 250X, 400X, 1000X & 2500X Four Achromatic objectives, DIN 4X, 10X, 40XS, 100XS,Oil Two pairs of widefield eyepieces: WF10X and WF25X Adjustable interpupillary distance Adjustable ocular diopter Variable intensity illumination Coaxial coarse and fine focus adjustment Focusing knobs are on both sides Stage upward moving lock protects objectives and slides Stain-resistant double layer mechanical stage NA1.25 Abbe Condenser with iris diaphragm & filters Rack and pinion adjustment condenser Manufactured under ISO 9001 Quality Control Standard Excellent Specifications : Eyepieces: widefield, WF10X and WF25X Objectives: Achromatic DIN 4X, 10X, 40XS, 100XS, Oil Head: 30 degree inclined 360 degree swiveling binocular Interpupillary distance: 2-1/8" - 3-1/8" 53mm - 77mm Adjustable ocular diopter Nosepiece: revolving quadruple Mechanical Stage: 3-D double layer - Size: 4-5/8" x 5" 118mm x 127mm - Travel Range X-Y: 2-13/16" x 1-3/16" 70mm x 30mm Condenser: NA1.25 Abbe condenser with iris diaphragm Illumination: LED light, transmitted, intensity adjustable, GS and CE approved Focusing: coaxial coarse & fine knobs on both sides Power Supply: 100-240VAC, 50/60Hz, AC/DC adapter UL approved Included Dimension: 11" x 7" x 13-3/4" 280mm x 178mm x 350mm Packing List : Siedentopf Binocular Microscope Head Microscope Body Frame with Double Layer Mechanical Stage and LED Illumination Four DIN Stan


  • Professional Siedentopf binocular microscope offers six widefield powers: 40X, 100X, 250X, 400X, 1000X & 2500X
  • Large 3-D mechanical stage with coaxial coarse & fine focusing and Abbe condenser with iris diaphragm & filter
  • Powerful single bulb LED illumination with dimmer
  • Includes 50 piece pre-cleaned blank microscope slides and 100 piece coverslips
  • Includes 3-piece microscope cleaning kit with cleaning liquid, cloth and brush

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.