Zoro Homepage

B100 Binocular Compound Microscope 40X-1000X w/LED Ligh, Mechanical Stage and 1MP Camera and 10pc Sl

  • Mfr # B100-MS-PB10-E1

  • Zoro # G316350292


product price: $360.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B100-MS-PB10-E1
Zoro #
G316350292
UPC #
-
Country of Origin
China

Description

B100 Series Binocular Compound Microscope 40X-1000X Magnification with LED Ligh, Mechanical Stage and 1MP Camera and 10pc Slide Kit. The B100-MS is an entry-level LED compound microscope which emphasizes high-quality optics over mechanical form. All of the necessary functionality is present in an intuitive form factor which is ideally suited for classroom use. The B100 uses a traditional layout which is beneficial for students and other first-time users.The binocular head can be customized for each user, with a sliding interpupillary adjuster for varying eye spacing, and diopters for both eyes to fine-tune focus for nearsighted users and for asymmetry. The head can be rotated 360°, and has a 45° incline for viewing while seated or standing. Interchangeable eyepieces allow for an expanded magnification range, or the use of special eyepieces with pointers and measuring reticles.The objective turret provides instant access to 4 magnification levels to easily focus in on minute details from 40X to 1000X. This covers magnifications needed for studying hair follicles, cells, and bacteria. These high-quality lenses are achromatically corrected to improve resolution and color accuracy.The stage is equipped with two clips for holding slides and other specimens in place. Additionally, a mechanical caliper is included to provide more precise positioning of specimen slides when using high magnifications. The microscope uses independent focus knobs to control coarse and fine adjustments. An adjustable limit-stop mechanism can be used to prevent the lenses from making contact with specimens, preventing damage to the lenses and glass slides.The LED light-source produces a light which is less fatiguing for the eyes, as well as evenly rendering all colors. A rotating Abbe condenser controls the amount of light and contrast.Monitor and capture photos and videos with the included 1MP digital eyepiece camera. The compact, lightweight camera can be used in place of an eyepiece to watch live images, and to record photos or videos on your computer. This ability to view microscopic images on your computer reduces eye-strain, and allows groups of people to view images at the same time. Our professional software for Windows provides a wide assortment of capture and photo-editing functions including color correction, time-lapse capture, image stitching, and a full complement of measuring tools. A lite version of our software is available for Mac and Linux with essential fun


  • 40X to 1000X magnification range for studying a range of specimens including hair follicles, cells, and bacteria.
  • An entry-level LED compound microscope with a simplified traditional layout which is beneficial for students and other first-time users.
  • The binocular head can be easily customized for multiple users, and has a 45° incline for viewing while seated or standing.
  • A mechanical caliper can be attached to the stage for precise movement of slides at high magnifications.
  • Monitor and capture photos and videos with the included 1MP digital eyepiece camera. Professional microscopy software for Windows, Mac, and Linux provide tools for image processing, measuring, and more.
  • Includes 5 prepared slides with pre-mounted plant and animal specimens, chosen to offer a variety of shapes for testing out your new microscope. Also includes 5 blank slides for mounting your own specimens.
  • Includes an AmScope Exclusive – digital camera software designed for middle and high school students that makes capturing and editing photos and videos easy and fun!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.