Zoro Homepage

B100 Biological Binocular Compound Microscope 40X-1000X Magnification with LED and 1.3MP Camera

  • Mfr # B100-M

  • Zoro # G516350375


product price: $381.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B100-M
Zoro #
G516350375
UPC #
-
Country of Origin
China

Description

B100 Series Biological Binocular Compound Microscope 40X-1000X Magnification with LED and 1.3MP Camera. This is a binocular compound microscope with 1.3MP high quality USB2.0 digital camera. The microscope comes with four magnification settings 40X, 100X, 400X & 1000X, coarse & fine focus, and electrical illumination system. The digital camera captures still images and video, and allows you to view a live stream on your PC. With software available for Windows, Mac, and Linux, it's a multi-platform imaging solution. The included Windows software offers image-development and measurement tools, as well as advanced compositing features such as image-stitching and extended-depth-of-focus. Independent preview and capture resolutions allow you to view high-speed video while capturing high-definition images. For Mac and Linux, there is a lite version with limited processing features. This microscopy system is an ideal instrument for teaching demonstration and biological, bacteriological & pharmaceutical applications.Features : 45-degree Inclined 360-degree Swiveling Sliding Binocular Head Large Stage with Stain Resistant Finish Separate Coarse Fine Focusing Fully Coated Optical System with High Resolution Crystal Clear Sharp Images High Quality Professional Grade Microscope Great for Clinics, Vets, Doctors, or Students Four Levels of Magnification: 40X, 100X, 400X & 1000X Upward Stage Stopper to Protect Slides and Objectives Abbe Condenser with Iris Diaphragm Filters Built-In Illumination System Focusing Control Knobs on Both Sides Four DIN Achromatic Objectives Full Optical Glass Elements All Metal Mechanical Components Precise Ground Glass Lenses Adjustable Interpupillary Distance Adjustable Diopter on Ocular Solid Metal Frame Construction with Stain Resistant Enamel Finish>Manufactured Under ISO 9001 Quality Control Standard Excellent Specifications : Nosepiece: quadruple Head: 45-degree inclined sliding binocular Interpupillary Distance: 2-3/16" - 3-0" 55 - 75mm Wide-field Eyepiece: WF10X/18 Achromatic Objectives: 4X, 10X, 40X spring, 100X spring,oil Stage Dimensions: 4-5/16"x 4-3/4" 110x120mm Abbe Condenser: NA=1.25 with iris diaphragm filter Illumination: LED bulb Power Supply: 110V Camera Specifications: Sensor: Aptina MT9M111 Sensor Type: CMOS Sensor Size: 4.6x3.7mm Pixel Size: 3.6 Resolution: 1.3MP Frame Rate: 15@1280x1024, 26@640x512, 50@320x256 Sensitivity: 1.0V/lux-sec Compatibility: Windows 32/64 bit XP/Vista/7/8/10, Mac OSX, Linux So


  • An entry-level biological compound microscope with a simplified traditional layout which is beneficial for students and other first-time users.
  • The binocular head can be easily customized for multiple users, and has a 45° incline for viewing while seated or standing.
  • Monitor and capture photos and videos with the included 1.3MP USB 2.0 digital eyepiece camera. Professional microscopy software for Windows, Mac, and Linux provide tools for image processing, measuring, and more.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.