Zoro Homepage

B100 Biological Binocular Compound Microscope 40X-2000X w/LED and 5MP USB Digital Camera

  • Mfr # B100B-5M

  • Zoro # G116353301


product price: $487.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B100B-5M
Zoro #
G116353301
UPC #
-
Country of Origin
China

Description

B100 Series Biological Binocular Compound Microscope 40X-2000X Magnification with LED and 5MP USB Digital Camera. This is a binocular compound microscope with 5MP high quality USB2.0 digital camera. The microscope comes with eight magnification settings 40X, 80X, 100X, 200X, 400X, 800X, 1000X & 2000X, coarse & fine focus, and electrical illumination system. The digital camera captures still images and video, and allows you to view a live stream on your PC. With software available for Windows, Mac, and Linux, it's a multi-platform imaging solution. The included Windows software offers image-development and measurement tools, as well as advanced compositing features such as image-stitching and extended-depth-of-focus. Independent preview and capture resolutions allow you to view high-speed video while capturing high-definition images. For Mac and Linux, there is a lite version with limited processing features. This microscopy system is an ideal instrument for teaching demonstration and biological, bacteriological and pharmaceutical applications. Microscope Features : 45-degree Inclined 360-degree Swiveling Sliding Binocular Head Large Stage with Stain Resistant Finish Separate Coarse Fine Focusing Fully Coated Optical System with High Resolution Crystal Clear Sharp Images High Quality Professional Grade Microscope Great for Clinics, Vets, Doctors, or Students Eight Levels of Magnification: 40X, 80X, 100X, 200X, 400X, 800X, 1000X & 2000X Upward Stage Stopper to Protect Slides and Objectives Abbe Condenser with Iris Diaphragm Filters Built-In Illumination System Focusing Control Knobs on Both Sides Four DIN Achromatic Objectives Full Optical Glass Elements All Metal Mechanical Components Precise Ground Glass Lenses Adjustable Interpupillary Distance Adjustable Diopter on Ocular Solid Metal Frame Construction with Stain Resistant Enamel Finish Manufactured Under ISO 9001 Quality Control Standard Excellent Microscope Specifications : Nosepiece: quadruple Head: 45-degree inclined sliding binocular Interpupillary Distance: 2-3/16" - 3-0" 55 - 75mm Wide-field Eyepiece: WF10X/18 & WF20X Achromatic Objectives: 4X, 10X, 40X spring, 100X spring,oil Stage Dimensions: 4-5/16"x 4-3/4" 110x120mm Abbe Condenser: NA=1.25 with iris diaphragm filter Illumination: 20W LED bulb Power Supply: 110V Camera Specifications: Sensor: Aptina MT9P001 Sensor Type: CMOS Sensor Size: 5.7x4.28mm Pixel Size: 2.2 Resolution: 5.1MP Frame Rate: 5@2592x1944, 18@1280x960, 60@640x480


  • 40X-2000X eight widefield magnification settings
  • Binocular sliding head, Abbe condenser w/ Iris diaphragm
  • Sturdy metal framework with separate coarse & fine focus
  • 5MP USB 2.0 digital camera for photos and videos on Windows, Mac, and Linux
  • Advanced software for Windows XP/Vista/7/8/10, limited software for Mac/Linux

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.