Zoro Homepage

B110 Premium Student Lab Binocular Compound Microscope Bundles: 40X-1000X dual LED, Ergonomic, 25-Pie

  • Mfr # VB-B110C-SLVR

  • Zoro # G116379332


product price: $335.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VB-B110C-SLVR
Zoro #
G116379332
UPC #
-
Country of Origin
China

Description

B110 Series Premium Student Lab Binocular Compound Microscope Bundles: 40X-1000X dual LED, Ergonomic, 25-Piece Prepared Slides Set and Tweezers Plus BONUS Handheld Multi-USB Digital Microscope for PC and Android. The B110 binocular compound microscope is designed for teaching demonstrations, clinical examinations, and laboratory applications. It is an ideal beginner microscope for teachers and students, including those in medical school or with a major in biology. It has a number of advancements in functionality compared to other microscopes in its class, such as enhanced LED lighting from both top and bottom angles, Abbe condenser with iris diaphragm, and Siedentopf head adjustments. Use the microscope for studying fixed or live cells, bacteria, plants, and soil, or water samples. Viewing Head To customize the microscope to your viewing comfort, the eyepiece spacing can be easily adjusted using a precision Siedentopf mechanism. A diopter is available on the left ocular tube to compensate for asymmetry, and the ocular tubes are angled at 38° to comfortably accommodate a seated position without neck strain. Various eyepieces can be used to increase the overall optical magnification. Optics The objective turret provides instant access to 3 magnification levels to focus on minute details from 40X to 1000X easily. Additional 25X eyepieces expand the maximum magnification to 1000X with 6 unique levels. This covers the magnifications needed for studying hair follicles, cells, and bacteria. These high-quality lenses are achromatically corrected to improve resolution and color accuracy. The Stage The 2-layer mechanical stage provides smooth and precise movement for the examination of specimen slides. The stage's low-position controls are conveniently placed near the coaxial focus knobs for a streamlined workflow. Examining specimen slides is intuitive and precise for users at any skill level. Transmitted Illumination The LED sub-stage lighting provides cool, energy-efficient illumination. The bottom light source is daylight balanced to produce natural colors for imaging. With our specially developed fly-eye lens, the light is evenly distributed at maximum brightness to improve contrast and resolution. There is also an overhead light that can be switched on by flipping the power switch which allows you to illuminate larger subjects that cannot receive light from below such as fossils, rocks, and gemstones. Illumination is further enhanced by an Abbe condenser with


  • 40X to 1000X expanded magnification range using high-quality, color-coded objective lenses, and 10X and 25X eyepieces for six unique settings ideal for viewing cellular structures and microorganisms.
  • An economical microscope for students and professionals, the B110 packs high-quality optics and refined mechanics into a compact form.
  • The Siedentopf binocular head has a comfortable 38° incline, can be rotated 360°, and provides interpupillary and dioptric adjustments to suit any user.
  • Students and professionals alike will appreciate the 3-axis mechanical stage with low-position controls, and the coaxial coarse and fine focus for their ergonomics and efficiency.
  • The bright, daylight-balanced LED illumination uses our specialized fly-eye lens for improved uniformity and contrast from both the bottom, for prepared slides, and top for macro subjects such as fossils, rocks, and gemstones.
  • Bundle Includes: dual LED, Ergonomic, Lab Binocular Student Microscope with 25-Piece Prepared Slides Set and Tweezers Plus BONUS Handheld Multi-USB Digital Microscope for PC and Android

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.