B120 Binocular Compound Microscope 40X-2500X w/LED, Siedentopf Head, 50pc Blank Slides and 10MP USB3

  • Mfr # B120C-50P100S-10M3

  • Zoro # G316359585


product price: $671.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B120C-50P100S-10M3
Zoro #
G316359585
UPC #
-
Country of Origin
China

Description

B120 Series Binocular Compound Microscope 40X-2500X Magnification with LED, Siedentopf Head, 50pc Blank Slides and 10MP USB3 Digital Camera. Our new binocular compound microscope is designed for teaching demonstrations, clinical examinations and laboratory applications. It is a perfect microscope for teachers and students including those in medical school or with a major in biology. It comes with a Siedentopf binocular head, double layer mechanical stage with coarse & fine focusing, an LED illumination system, and a pack of 50 blank slides with 100 coverslips. There are six magnification settings: 40X, 100X, 250X, 400X, 1000X & 2500X. This microscope is an ideal instrument for bacterial, biological, and pharmaceutical researches. The 10MP USB3.0 digital camera captures still images and video, and allows you to view a live stream on your PC. With software available for Windows, Mac, and Linux, it's a multi-platform imaging solution. The included Windows software offers image-development and measurement tools, as well as advanced compositing features such as image-stitching and extended-depth-of-focus. Independent preview and capture resolutions allow you to view high-speed video while capturing high-definition images. For Mac and Linux, there is a lite version with limited processing features. Features : 30 degree inclined 360 degree swiveling Siedentopf binocular head High quality precise optical glass elements Easy to attach a microscope camera or digital imager Six magnification settings, 40X, 100X, 250X, 400X, 1000X & 2500X Four Achromatic objectives, DIN 4X, 10X, 40XS, 100XS,Oil Two pairs of widefield eyepieces: WF10X and WF25X Adjustable interpupillary distance Adjustable ocular diopter Variable intensity illumination Coaxial coarse and fine focus adjustment Focusing knobs are on both sides Stage upward moving lock protects objectives and slides Stain-resistant double layer mechanical stage NA1.25 Abbe Condenser with iris diaphragm & filters Rack and pinion adjustment condenser Specifications : Eyepieces: widefield, WF10X and WF25X Objectives: Achromatic DIN 4X, 10X, 40XS, 100XS, Oil Head: 30 degree inclined 360 degree swiveling binocular Interpupillary distance: 2-1/8" - 3-1/8" 53mm - 77mm Adjustable ocular diopter Nosepiece: revolving quadruple Mechanical Stage: 3-D double layer - Size: 4-5/8" x 5" 118mm x 127mm - Travel Range X-Y: 70mm x 21mm Condenser: NA1.25 Abbe condenser with iris diaphragm Illumination: LED light, transmitte


  • A professional biological microscope for education, clinics and vets, and entry-level research
  • Expanded to 6 wide-field magnifications levels from 40X to 2500X for viewing a large range of specimens including fixed and live cells, bacteria, and more
  • The binocular head provides flexibility and comfort with advanced adjustment features.
  • The bright, daylight-balanced LED illumination uses our specialized fly-eye lens for improved uniformity and contrast.
  • Includes a 10MP USB 3.0 C-mount camera and professional microscopy software for capturing photos and videos on your PC. Compatible with Windows, Mac, and Linux
  • The mechanical stage provides a full range of movement with easy-to-use precision controls.
  • Includes 50 blank slides with cover slips for preparing your own specimens

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.