B120 Binocular Compound Microscope 40X-2500X w/LED, Siedentopf Head, 50pc Blank Slides and 5MP Digita

  • Mfr # B120C-50P100S-5M

  • Zoro # G016359618


product price: $623.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B120C-50P100S-5M
Zoro #
G016359618
UPC #
-
Country of Origin
China

Description

B120 Series Binocular Compound Microscope 40X-2500X Magnification with LED, Siedentopf Head, 50pc Blank Slides and 5MP Digital Camera. Our new binocular compound microscope is designed for teaching demonstrations, clinical examinations and laboratory applications. It is a perfect microscope for teachers and students including those in medical school or with a major in biology. It comes with a Siedentopf binocular head, double layer mechanical stage with coarse & fine focusing, an LED illumination system, and a pack of 50 blank slides with 100 coverslips. There are six magnification settings: 40X, 100X, 250X, 400X, 1000X & 2500X. This microscope is an ideal instrument for bacterial, biological, and pharmaceutical researches. The 5MP USB2.0 digital camera captures still images and video, and allows you to view a live stream on your PC. With software available for Windows, Mac, and Linux, it's a multi-platform imaging solution. The included Windows software offers image-development and measurement tools, as well as advanced compositing features such as image-stitching and extended-depth-of-focus. Independent preview and capture resolutions allow you to view high-speed video while capturing high-definition images. For Mac and Linux, there is a lite version with limited processing features.Features : 30 degree inclined 360 degree swiveling Siedentopf binocular headHigh quality precise optical glass elementsEasy to attach a microscope camera or digital imagerSix magnification settings, 40X, 100X, 250X, 400X, 1000X & 2500XFour Achromatic objectives, DIN 4X, 10X, 40XS, 100XS,OilTwo pairs of widefield eyepieces: WF10X and WF25XAdjustable interpupillary distanceAdjustable ocular diopterVariable intensity illuminationCoaxial coarse and fine focus adjustmentFocusing knobs are on both sidesStage upward moving lock protects objectives and slidesStain-resistant double layer mechanical stageNA1.25 Abbe Condenser with iris diaphragm & filtersRack and pinion adjustment condenserSpecifications : Eyepieces: widefield, WF10X and WF25XObjectives: Achromatic DIN 4X, 10X, 40XS, 100XS, OilHead: 30 degree inclined 360 degree swiveling binocularInterpupillary distance: 2-1/8" - 3-1/8" 53mm - 77mmAdjustable ocular diopterNosepiece: revolving quadrupleMechanical Stage: 3-D double layer- Size: 4-5/8" x 5" 118mm x 127mm- Travel Range X-Y: 70mm x 21mmCondenser: NA1.25 Abbe condenser with iris diaphragmIllumination: LED light, transmitted, intensity adjustable, GS and C


  • A professional biological microscope for education, clinics and vets, and entry-level research
  • Expanded to 6 wide-field magnifications levels from 40X to 2500X for viewing a large range of specimens including fixed and live cells, bacteria, and more
  • The binocular head provides flexibility and comfort with advanced adjustment features.
  • The bright, daylight-balanced LED illumination uses our specialized fly-eye lens for improved uniformity and contrast.
  • Includes a 5MP USB 2.0 C-mount camera and professional microscopy software for capturing photos and videos on your PC. Compatible with Windows, Mac, and Linux
  • The mechanical stage provides a full range of movement with easy-to-use precision controls.
  • Includes 50 blank slides with cover slips for preparing your own specimens

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.