Zoro Homepage

B120 LED Darkfield Binocular Compound Microscope 40X-1000X w/Siedentopf Head, 3D Mechanical Stage an

  • Mfr # B120-DK-E1

  • Zoro # G316356195


product price: $499.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B120-DK-E1
Zoro #
G316356195
UPC #
-
Country of Origin
China

Description

B120 Series LED Darkfield Binocular Compound Microscope 40X-1000X Magnification with Siedentopf Head, 3D Mechanical Stage and 1MP Digital Eyepiece. The B120 binocular compound microscope is designed for teaching demonstrations, clinical examinations and laboratory applications. It is an ideal microscope for teachers and students, including those in medical school or with a major in biology. It has a number of advancements in functionality compared to other microscopes in its class, such as enhanced LED lighting, centerable condenser, and Siedentopf head adjustments. The addition of a darkfield condenser expands the range of applications to include common brightfield studies and darkfield observation of live cells.Viewing HeadTo customize the microscope to your viewing comfort, the eyepiece spacing can be easily adjusted using a precision Siedentopf mechanism. A diopter is available on the left ocular tube to compensate for asymmetry, and the ocular tubes are angled at 30° to comfortably accommodate a seated position without neck strain. Various eyepieces can be used to increase the overall optical magnification.OpticsThe objective turret provides instant access to 4 magnification levels to easily focus in on minute details from 40X to 1000X. This covers magnifications needed for studying hair follicles, cells, and bacteria. These high-quality lenses are achromatically corrected to improve resolution and color accuracy. Optional eyepieces are available to modify the compound magnification, providing levels up to 2500X.The StageThe 2-layer mechanical stage provides smooth and precise movement for examination of specimen slides. The stage's low-position controls are conveniently placed near the coaxial focus knobs for a streamlined workflow. Examining specimen slides is intuitive and precise for users at any skill level.Transmitted IlluminationThe LED sub-stage lighting provides cool, energy-efficient illumination. The light-source is daylight balanced to produce natural colors for imaging. With our specially developed fly-eye lens, the light is evenly distributed at maximum brightness to improve contrast and resolution. Illumination is further enhanced by a centerable Abbe condenser, which can be realigned for any magnification to guarantee proper lighting.DarkfieldA dry darkfield condenser is included for darkfield observation using the 40X objective lens or lower. With a 0.9 numerical aperture, the condenser works with non-immersion lenses. The micros


  • 40X to 1000X magnification range using high-quality, color-coded objective lenses, and 10X eyepieces for four unique settings.
  • An economical microscope for students and professionals, the B120-DK can be used for brightfield and darkfield observation.
  • Professional features include a Siedentopf binocular head for precise adjustments, a 2-layer mechanical stage with low-position controls, and coaxial coarse and fine focus for ergonomics and an efficient workflow.
  • Darkfield observation will provide contrast in otherwise indistinguishable objects such as live cells.
  • Monitor and capture photos and videos with the included 1MP digital eyepiece camera. Professional microscopy software for Windows, Mac, and Linux provide tools for image processing, measuring, and more.
  • Includes an AmScope Exclusive – digital camera software designed for middle and high school students that makes capturing and editing photos and videos easy and fun!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.