Zoro Homepage

B120 Student & Professional LED Binocular Compound Microscope 40X-1600X w/Siedentopf Head, 3D Mechan

  • Mfr # B120A-10M

  • Zoro # G316357253


product price: $628.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B120A-10M
Zoro #
G316357253
UPC #
-
Country of Origin
China

Description

B120 Series Student & Professional LED Binocular Compound Microscope 40X-1600X Magnification with Siedentopf Head, 3D Mechanical Stage and 10MP USB 2.0 C-mount Camera. The B120 binocular compound microscope is designed for teaching demonstrations, clinical examinations and laboratory applications. It is an ideal microscope for teachers and students, including those in medical school or with a major in biology. It has a number of advancements in functionality compared to other microscopes in its class, such as enhanced LED lighting, centerable condenser, and Siedentopf head adjustments. Use the microscope for studying fixed or live cells, bacteria, plants and soil, or water samples. Viewing Head To customize the microscope to your viewing comfort, the eyepiece spacing can be easily adjusted using a precision Siedentopf mechanism. A diopter is available on the left ocular tube to compensate for asymmetry, and the ocular tubes are angled at 30° to comfortably accommodate a seated position without neck strain. Various eyepieces can be used to increase the overall optical magnification. OpticsThe objective turret provides instant access to 4 magnification levels to easily focus in on minute details from 40X to 1000X. Additional 16X eyepieces expand the maximum magnification to 1600X with 8 unique levels. This covers magnifications needed for studying hair follicles, cells, and bacteria. These high-quality lenses are achromatically corrected to improve resolution and color accuracy. The Stage The 3-layer mechanical stage provides smooth and precise movement for examination of specimen slides. The stage's low-position controls are conveniently placed near the coaxial focus knobs for a streamlined workflow. Examining specimen slides is intuitive and precise for users at any skill level. Transmitted Illumination The LED sub-stage lighting provides cool, energy-efficient illumination. The light-source is daylight balanced to produce natural colors for imaging. With our specially developed fly-eye lens, the light is evenly distributed at maximum brightness to improve contrast and resolution. Illumination is further enhanced by a centerable Abbe condenser, which can be realigned for any magnification to guarantee proper lighting. Digital ImagingMonitor and capture photos and videos with the included 10.0MP USB2.0 camera. The C-mount camera is specially designed for use with microscopes, allowing you to watch live images, and to record photos or videos on your com


  • 40X to 1600X expanded magnification range using high-quality, color-coded objective lenses, and 10X and 15X eyepieces for eight unique settings ideal for viewing cellular structures and microorganisms.
  • An economical microscope for students and professionals, the B120 packs high-quality optics and refined mechanics into a compact form.
  • The 120 series offers a compliment of optional accessories to expand the functionality, such as darkfield and phase-contrast kits
  • The Siedentopf binocular head has a comfortable 30° incline, can be rotated 360°, and provides interpupillary and dioptric adjustments to suit any user.
  • Students and professionals alike will appreciate the 3-axis mechanical stage with low-position controls, and the coaxial coarse and fine focus for their ergonomics and efficiency.
  • The bright, daylight-balanced LED illumination uses our specialized fly-eye lens for improved uniformity and contrast, and the centerable condenser assures proper alignment.
  • Monitor and capture photos and videos with the included 10MP USB 2.0 camera. Professional microscopy software for Windows, Mac, and Linux provide tools for image processing, measuring, and more.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.