Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

B120 Student & Professional LED Binocular Compound Microscope 40X-2000X w/Mechanical Stage + Book, B

  • Mfr # B120B-BK-BS

  • Zoro # G616358837


product price: $374.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B120B-BK-BS
Zoro #
G616358837
UPC #
-
Country of Origin
China

Description

B120 Series Student & Professional LED Binocular Compound Microscope 40X-2000X Magnification With Mechanical Stage + Book, Blank Slides, Cover Slips. Our new binocular compound microscope is designed for teaching demonstrations, clinical examinations and laboratory applications. It is a perfect microscope for teachers and students including those in medical school or with a major in biology. It comes with a Siedentopf binocular head, double layer mechanical stage, course & fine focusing, LED illumination system, a microscope book, and a set of pre-cleaned cover-slips 100 and blank slides 50. The microscope offers eight magnification settings: 40X, 80X, 100X, 200X, 400X, 800X, 1000X & 2000X. The book investigates the enormous variety of objects too small for the eye to see. Step-by-step diagrams show how to get the best from a microscope and how to make and keep slides. It covers different types of microscopes and there are plenty of exciting suggestions for projects which reveal the incredible detail of everyday objects. The slide set is included for users to make their own samples. This is an ideal microscope package for home school or for students, from elementary to college, professionals and hobbyists. This microscope is an ideal instrument for bacterial, biological, and pharmaceutical researches. Features : 30 degree inclined 360 degree swiveling Siedentopf binocular head High quality precise optical glass elements Easy to attach a microscope camera or digital imager Eight magnification settings, 40X-80X-100X-200X-400X-800X-1000X-2000X Four Achromatic objectives, DIN 4X, 10X, 40XS, 100XS,Oil Two pairs of widefield eyepieces: WF10X and WF20X Adjustable interpupillary distance Adjustable ocular diopter Variable intensity illumination Coaxial coarse and fine focus adjustment Focusing knobs are on both sides Stage upward moving lock protects objectives and slides Stain-resistant double layer mechanical stage NA1.25 Abbe Condenser with iris diaphragm & filters Rack and pinion adjustment condenser Specifications : Eyepieces: widefield, WF10X and WF20X Objectives: Achromatic DIN 4X, 10X, 40XS, 100XS, Oil Head: 30 degree inclined 360 degree swiveling binocular Interpupillary distance: 2-1/8" - 3-1/8" 53mm - 77mm Adjustable ocular diopter Nosepiece: revolving quadruple Mechanical Stage: 3-D double layer - Size: 4-5/8" x 5" 118mm x 127mm - Travel Range X-Y: 70mm x 21mm Condenser: NA1.25 Abbe condenser with iris diaphragm Illumination:


  • A professional biological microscope for education, clinics and vets, and entry-level research
  • Expanded to 8 wide-field magnifications levels from 40X to 2000X for viewing a large range of specimens including fixed and live cells, bacteria, and more
  • The binocular head provides flexibility and comfort with advanced adjustment features.
  • The bright, daylight-balanced LED illumination uses our specialized fly-eye lens for improved uniformity and contrast.
  • The mechanical stage provides a full range of movement with easy-to-use precision controls.
  • Includes blank slides with cover slips, and our bestselling book: The World of the Microscope. Beautiful illustrations will guide you through the history of microscopes and a number of popular experiments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.