
B120 Student & Professional LED Binocular Compound Microscope LED w/ 7 Digital Display Camera Head
Mfr # B120-DMH18070
Zoro # G216356028
product price: $680.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B120-DMH18070
Zoro #
G216356028
UPC #
-
Country of Origin
China
Description
B120 Series Student & Professional LED Binocular Compound Microscope LED w/ 7in Digital Display Camera Head. The B120 binocular compound microscope is designed for teaching demonstrations, clinical examinations, and laboratory applications. It is an ideal microscope for teachers and students, including those in medical school or with a major in biology. It has a number of advancements in functionality compared to other microscopes in its class, such as enhanced LED lighting, centerable condenser, and Siedentopf head adjustments. Use the microscope for studying fixed or live cells, bacteria, plants, and soil, or water samples. This bundle also includes a digital microscope head that replaces the original binocular head and allows for viewing live microscopic images on a 7" IPS display. Digital Microscope Head Adding a video screen to your microscope is easier than ever. Our DMH video system combines monitor and camera into a single device that attaches directly to your microscope. Now you can see microscopic details right on the screen. Compatible with our most popular compound microscopes such as the B120 and B270. The DMH-18070 has a compact, lightweight design that can be used with any compound microscope with a minimum 42mm mount. The 7" screen offers essential brightness, contrast, and saturation controls. The built-in camera produces sharp images with a high framerate for super smooth, no-lag video. The DMH mounts to the microscopes turret in place of the default monocular, binocular, or trinocular head. Viewing Head The eyepiece spacing can be easily adjusted using a precision Siedentopf mechanism to customize the microscope to your viewing comfort. A diopter is available on the left ocular tube to compensate for asymmetry, and the ocular tubes are angled at 30° to comfortably accommodate a seated position without neck strain. Various eyepieces can be used to increase the overall optical magnification. Optics The objective turret provides instant access to 4 magnification levels to easily focus in on minute details from 40X to 1000X. This covers the magnifications needed for studying hair follicles, cells, and bacteria. These high-quality lenses are achromatically corrected to improve resolution and color accuracy. Optional eyepieces are available to modify the compound magnification, providing levels up to 2500X. The Stage The 2-layer mechanical stage provides smooth and precise movement to examine specimen slides. The stage's low-position contr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.