Zoro Homepage

B120C-R USB-C Rechargeable Student Binocular Compound Microscope 40X-2500X w/3D Two-Layer Mechanica

  • Mfr # B120C-R-50P100S

  • Zoro # G616360397


product price: $343.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B120C-R-50P100S
Zoro #
G616360397
UPC #
-
Country of Origin
China

Description

B120C-R Series USB-C Rechargeable Student Binocular Compound Microscope 40X-2500X Magnification with 3D Two-Layer Mechanical Stage, Achromatic Objectives, LED illuminator, 50pc Blank Slides & 100pc Cover Slips. The new B120C-R binocular compound microscope sports a new design and updated quality-of-life features such as dual power with Universal USB-C to USB and included AA rechargeable batteries! It is designed for teaching demonstrations, clinical examinations, and laboratory applications. An ideal microscope for teachers and students, including those in medical school or with a major in biology. It has a number of advancements in functionality compared to other microscopes in its class, such as enhanced LED lighting, centerable condenser, and Siedentopf head adjustments. Use the microscope for studying fixed or live cells, bacteria, plants and soil, or water samples. USB-C Rechargeable & Portable A USB-C to USB-A cable and three rechargeable AA batteries are included, giving more options for how and where you are able to use your microscope. The low power consumption allows you to plug into any USB port such as a wall adapter, laptop/PC, or power bank to power the LED illuminator and simultaneously charge the batteries. This makes it the perfect microscope for large classrooms where power outlets are limited or for field research and mobile labs. The USB-C cable should only be plugged into the microscope when rechargeable batteries or no batteries are installed. Never plug in power when normal AA batteries are in the microscope. Viewing Head To customize the microscope to your viewing comfort, the eyepiece spacing can be easily adjusted using a precision Siedentopf mechanism. A diopter is available on the left ocular tube to compensate for asymmetry, and the ocular tubes are angled at 30° to comfortably accommodate a seated position without neck strain. Various eyepieces can be used to increase the overall optical magnification. Optics The objective turret provides instant access to 4 magnification levels to easily focus in on minute details from 40X to 1000X. Additional 25X eyepieces expand the maximum magnification to 2500X with 6 unique levels. This covers magnifications needed for studying hair follicles, cells, and bacteria. These high-quality lenses are achromatically corrected to improve resolution and color accuracy. The Stage The 3-layer mechanical stage provides smooth and precise movement for examination of specimen slides. The stage's low-p

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.