Zoro Homepage

B120C-R USB-C Rechargeable Student Binocular Compound Microscope 40X-2500X w/7 Digital Display Cam

  • Mfr # B120C-R-DMH18070

  • Zoro # G916360462


product price: $670.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B120C-R-DMH18070
Zoro #
G916360462
UPC #
-
Country of Origin
China

Description

B120C-R Series USB-C Rechargeable Student Binocular Compound Microscope 40X-2500X Magnification with 7in Digital Display Camera Head. The new B120C-R binocular compound microscope sports a new design and updated quality-of-life features such as dual power with Universal USB-C to USB and included AA rechargeable batteries! It is designed for teaching demonstrations, clinical examinations, and laboratory applications. An ideal microscope for teachers and students, including those in medical school or with a major in biology. It has a number of advancements in functionality compared to other microscopes in its class, such as enhanced LED lighting, centerable condenser, and Siedentopf head adjustments. Use the microscope for studying fixed or live cells, bacteria, plants and soil, or water samples. This bundle also includes a digital microscope head that replaces the original binocular head and allows for viewing live microscopic images on a 7" IPS display. Digital Microscope Head Adding a video screen to your microscope is easier than ever. Our DMH video system combines monitor and camera into a single device that attaches directly to your microscope. Now you can see microscopic details right on the screen. Compatible with our most popular compound microscopes such as the B120 and B270. The DMH-18070 has a compact, lightweight design that can be used with any compound microscope with a minimum 42mm mount.


  • This B120-R bundle includes a DMH series video system that combines monitor and camera into a single device. It attaches directly to your compound microscope and replaces the head so you can view live microscopic images on-screen at a crisp 1080p resolution on a 7" screen. live microscopic images on-screen at a crisp 1080p resolution on a 7" screen. Includes internal software that supports Image adjustment such as Hue, Saturation, and Brightness, as well as Calibration & Measurement.
  • Newly designed, the B120C-R Binocular Compound Microscope includes updated quality-of-life features such as dual power with Universal USB-C to&;USB and included AA rechargeable batteries.
  • 40X to 2500X expanded magnification range using high-quality, color-coded objective lenses, and 10X and 25X eyepieces for six unique settings ideal for viewing cellular structures and microorganisms.
  • An economical microscope for students and professionals, the B120C-R packs high-quality optics and refined mechanics into a compact form.
  • The Siedentopf binocular head has a comfortable 30° incline, can be rotated 360°, and provides interpupillary and dioptric adjustments to suit any user.
  • Students and professionals alike will appreciate the 3-axis mechanical stage with low-position controls, and the coaxial coarse and fine focus for their ergonomics and efficiency.
  • The bright, daylight-balanced LED illumination uses our specialized fly-eye lens for improved uniformity and contrast, and the centerable condenser assures proper alignment.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.