Zoro Homepage
This item is Discontinued.
Amscope B270 Advanced Student & Professional Binocular Compound Microscope 40X-2000X w/5MP USB 2.0 Color CM B270B-KT-9M

B270 Advanced Student & Professional Binocular Compound Microscope 40X-2000X w/5MP USB 2.0 Color CM (Discontinued)

  • Mfr # B270B-KT-9M
  • Zoro # G316349050
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B270B-KT-9M
Zoro #
G316349050
UPC #
-
Country of Origin
China

Description

B270 Series Advanced Student & Professional Binocular Compound Microscope 40X-2000X Magnification with 5MP USB 2.0 Color CMOS C-mount, one set of 50 pack blank slides, 100 pack cover slips and 25 transfer pipettes. The B270 series delivers an advanced binocular compound microscope designed for most student or professional applications. With its protective antimicrobial coating, enhanced LED lighting, Siedentopf head adjustments, quadruple turret with four plan objectives, coaxial coarse and fine focus, this microscope is an ideal solution for any laboratory or classroom facility. Microbe-Resistant ProtectionDeveloped with a protective microbe-resistant coating, the B270 series microscope utilizes a revolutionary paint treatment that works to restrict the growth of microorganisms, including bacteria and mold, which makes it an ideal solution for any laboratory environment. Viewing HeadThe B270 series compound microscope is designed with a Siedentopf binocular head. To customize the microscope to your viewing comfort, the eyepiece spacing can be easily adjusted by simply swiveling the eyepieces. A diopter is available on the left ocular tube to compensate for asymmetry, and the ocular tubes are angled at 30° to comfortably accommodate a seated position without neck strain. Various eyepieces can be used to increase the overall optical magnification. OpticsThe objective turret provides instant access to 4 magnification levels to easily focus in on minute details from 40X to 1000X. Additional 20X eyepieces expand the maximum magnification to 2000X with 8 unique levels. This covers magnifications needed for studying hair follicles, cells, and bacteria. These high-quality lenses are achromatically corrected to improve resolution and color accuracy. StageThe 2-layer mechanical stage provides smooth and precise movement for examination of specimen slides. The stage's low-position controls are conveniently placed near the coaxial focus knobs for a streamlined workflow. Examining specimen slides is intuitive and precise for users at any skill level. Transmitted IlluminationThe LED sub-stage lighting provides cool, energy-efficient illumination. The light-source is daylight balanced to produce natural colors for imaging. With our specially developed fly-eye lens, the light is evenly distributed at maximum brightness to improve contrast and resolution. Illumination is further en


  • An AmScope Exclusive â€" our NEW advanced compound binocular microscope with unique features at an affordable price.
  • 40X to 2000X magnification range using high-quality, color-coded objective lenses and 10X and 20X eyepieces for eight unique settings. Ideal for viewing various specimens such as live cells, bacteria, and more!
  • Siedentopf binocular head with a comfortable 30° incline, 360° rotation, and interpupillary and dioptric adjustments to suit any user.
  • Unique professional-grade microbe-resistant coating that is mold, mildew, and odor-resistant.
  • Exciting new ergonomic design with taller frame and augmented base helps to reduce fatigue during long periods of use. Includes a newly designed handle to make carrying or moving the microscope easier.
  • Includes a premium microscope cable lock with key for ultimate security and a bonus starter kit that include blank slides, cover slips and pipettes.
  • Students and professionals alike will appreciate the 3-axis mechanical stage with low-position controls, and the coaxial coarse and fine focus for their ergonomics and efficiency.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.