Zoro Homepage

B270 Advanced Student & Professional LED Compound Microscope w/ 7 Digital Display Camera Head

  • Mfr # B270-DMH18070

  • Zoro # G016361161


product price: $643.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B270-DMH18070
Zoro #
G016361161
UPC #
-
Country of Origin
China

Description

B270 Series Advanced Student & Professional LED Compound Microscope w/ 7in Digital Display Camera Head. The B270 series delivers an advanced binocular compound microscope designed for most student or professional applications. With its protective antimicrobial coating, enhanced LED lighting, Siedentopf head adjustments, quadruple turret with four plan objectives, and coaxial coarse and fine focus, this microscope is an ideal solution for any laboratory or classroom facility. This bundle also includes a digital microscope head that replaces the original binocular head and allows for viewing live microscopic images on a 7" IPS display. Digital Microscope Head Adding a video screen to your microscope is easier than ever. Our DMH video system combines monitor and camera into a single device that attaches directly to your microscope. Now you can see microscopic details right on the screen. Compatible with our most popular compound microscopes such as the B120 and B270. The DMH-18070 has a compact, lightweight design that can be used with any compound microscope with a minimum 42mm mount. The 7" screen offers essential brightness, contrast, and saturation controls. The built-in camera produces sharp images with a high framerate for super smooth, no-lag video. The DMH mounts to the microscopes turret in place of the default monocular, binocular, or trinocular head. Microbe-Resistant Protection Developed with a protective microbe-resistant coating, the B270 series microscope utilizes a revolutionary paint treatment that restricts the growth of microorganisms, including bacteria and mold, making it an ideal solution for any laboratory environment. Viewing Head The B270 series compound microscope is designed with a Siedentopf binocular head. To customize the microscope to your viewing comfort, the eyepiece spacing can be easily adjusted by simply swiveling the eyepieces. A diopter is available on the left ocular tube to compensate for asymmetry, and the ocular tubes are angled at 30° to comfortably accommodate a seated position without neck strain. Various eyepieces can be used to increase the overall optical magnification. Optics The objective turret provides instant access to 4 magnification levels to easily focus in on minute details from 40X to 1000X. This covers the magnifications needed for studying hair follicles, cells, and bacteria. These high-quality lenses are achromatically corrected to improve resolution and color accuracy. Stage The 2-layer mechan

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.