Zoro Homepage

B340 Darkfield Binocular Compound Microscope 40X-1000X w/3W LED, 3.1MP Back-Lit USB 2.0 Camera and 3

  • Mfr # B340-DK-LED-3MBI

  • Zoro # G316349197


product price: $795.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B340-DK-LED-3MBI
Zoro #
G316349197
UPC #
-
Country of Origin
China

Description

B340 Series Darkfield Binocular Compound Microscope 40X-1000X Magnification with 3W LED, 3.1MP Back-Lit USB 2.0 Camera and 3D Mechanical Stage. The B340-DK-LED binocular compound microscope is designed for educational and professional use. It includes two light condensers for brightfield and darkfield applications, making it appropriate for live and fixed specimens alike. The medium-sized profile offers streamlined ergonomics with plenty of working room. The heavy-duty metal build and enamel coating will last for many years through rigorous use.To customize the microscope to your viewing comfort, the eyepiece spacing can be easily adjusted using a precision Siedentopf mechanism. A diopter is available on the left ocular tube to compensate for asymmetry, and the ocular tubes are angled at 30° to comfortably accommodate a seated position without neck strain. The head can also be rotated 360° to accommodate multiple users. Various eyepieces can be used to increase the overall optical magnification.The objective turret provides instant access to 4 magnification levels to easily focus in on minute details from 40X to 1000X. This covers magnifications needed for studying hair follicles, cells, and bacteria. These high-quality lenses are achromatically corrected to improve resolution and color accuracy.The 2-layer mechanical stage provides smooth and precise movement for examination of specimen slides. The stage's low-position controls are conveniently placed near the coaxial focus knobs for a streamlined workflow. Examining specimen slides is intuitive and precise for users at any skill level. An adjustable height limit can be set to prevent damage to the lenses and specimens while focusing.The LED sub-stage lighting provides cool, energy-efficient illumination. The light-source is daylight balanced to produce natural colors for imaging. The Abbe brightfield light condenser has a high 1.25 numerical aperture for oil-immersion, and an iris diaphragm to optimize contrast and depth-of-field. The condenser holder uses rack-and-pinion height adjustment for precision control.The darkfield condenser allows you to render detail in specimens that would otherwise be transparent. Using principles of light-diffraction to suppress field-illumination, the condenser illuminates edges of cells, microorganisms, and other objects. This is particularly useful for live blood analysis. The condenser is designed for use with non-immersion objective lenses with numerical aper


  • 40X to 1000X achromatically-corrected magnification for studying a range of specimens including hair follicles, cells, and bacteria.
  • A heavy-duty, ergonomic brightfield/darkfield microscope for students and professionals.
  • Professional features include a Siedentopf binocular head for precise adjustments, a 2-layer mechanical stage with low-position controls, and coaxial coarse and fine focus for ergonomics and an efficient workflow.
  • Includes a dry darkfield condenser for darkfield observation which will provide contrast in otherwise indistinguishable objects by highlighting changes in refractive index.
  • Monitor and capture photos and videos with the included highly-sensitive 3.1MP USB 2.0 camera. Professional microscopy software for Windows, Mac, and Linux provide tools for image processing, measuring, and more.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.