B390 Darkfield Binocular Compound Microscope 40X-1000X w/20W Halogen, Oil Condenser and 5.3MP Back-L

  • Mfr # B390-DKO-5MBI

  • Zoro # G316353262


product price: $1,143.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B390-DKO-5MBI
Zoro #
G316353262
UPC #
-
Country of Origin
China

Description

B390 Series Darkfield Binocular Compound Microscope 40X-1000X Magnification with 20W Halogen, Oil Condenser and 5.3MP Back-Lit USB 2.0 Camera. This darkfield microscope is a top choice for veterinarians and clinics. High quality optics and precision mechanics have made this time-tested design a favorite for labs across many industries. Specialized darkfield optics allow you to observe live cells including blood and other fluids.The binocular head can be customized for each user, with a sliding interpupillary adjuster for varying eye spacing, and diopters for both eyes to fine-tune focus for nearsighted users and for asymmetry. The head can be rotated 360°, and has a 45° incline for viewing while seated or standing. Interchangeable eyepieces allow for an expanded magnification range, or the use of special eyepieces with pointers and measuring reticles.The objective turret provides instant access to 4 magnification levels to easily focus in on minute details from 40X to 1000X. This covers magnifications needed for studying hair follicles, cells, and bacteria. These high-quality lenses are achromatically corrected to improve resolution and color accuracy.The 2-layer mechanical stage provides smooth and precise movement for examination of specimen slides. The stage's low-position controls are conveniently placed near the coaxial focus knobs for a streamlined workflow. Examining specimen slides is intuitive and precise for users at any skill level.The halogen sub-stage lighting provides bright illumination with excellent color rendering. The warm lighting is better suited for prolonged use, causing less eyestrain than LED and fluorescent lighting. The Abbe light condenser has a high 1.25 numerical aperture for oil-immersion, and an iris diaphragm to optimize contrast and depth-of-field. The condenser holder uses rack-and-pinion movement for precise height adjustment.An oil darkfield condenser is included for darkfield observation using high-power objective lenses. The condenser is designed for use with immersion oil, and can accommodate higher numerical-aperture lenses. Two centering screws allow you to properly center the condenser for optimal contrast. Darkfield observation will provide contrast in otherwise indistinguishable objects by highlighting changes in refractive index. This is particularly useful for observing live cells including blood analysis.Monitor and capture photos and videos with the included 5.3MP USB2.0 camera. The highly-sensitive


  • 40X to 1000X magnification range for studying a range of specimens including hair follicles, cells, and bacteria.
  • A top choice for veterinarians and clinics, this microscope provides high quality optics and precision mechanics.
  • The 2-layer mechanical stage with low-position controls, and coaxial coarse and fine focus promote an efficient workflow.
  • Halogen lighting reduces eye-strain for prolonged use.
  • Includes an oil darkfield condenser. Darkfield observation will provide contrast in otherwise indistinguishable objects by highlighting changes in refractive index.
  • Monitor and capture photos and videos with the included highly-sensitive 5.3MP USB 2.0 camera. Professional microscopy software for Windows, Mac, and Linux provide tools for image processing, measuring, and more.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.