B390 Phase-Contrast Biological Binocular Compound Microscope 40X-1600X w/20W Halogen, Turret Condens

  • Mfr # B390A-PCT-MBI

  • Zoro # G316355860


product price: $1,596.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B390A-PCT-MBI
Zoro #
G316355860
UPC #
-
Country of Origin
China

Description

B390 Series Phase-Contrast Biological Binocular Compound Microscope 40X-1600X Magnification with 20W Halogen, Turret Condenser, 3D Mechanical Stage and 1.2MP USB 2.0 C-mount Camera. This binocular phase-contrast microscope is designed for advanced education, research, and clinical applications focusing on live-cell studies. High quality optics and precision mechanics have made this time-tested design a favorite for labs across many industries. Brightfield and phase-contrast optics provide the flexibility needed for both fixed and live cells, fluids, and materials. An easy-to-use turret condenser allows you to quickly switch between phase-contrast and brightfield.The binocular head can be customized for each user, with a sliding interpupillary adjuster for varying eye spacing, and diopters for both eyes to fine-tune focus for nearsighted users and for asymmetry. The head can be rotated 360°, and has a 45° incline for viewing while seated or standing. Interchangeable eyepieces allow for an expanded magnification range, or the use of special eyepieces with pointers and measuring reticles.The objective turret provides instant access to 4 magnification levels to easily focus in on minute details from 40X to 1000X. Additional 16X eyepieces expand the maximum magnification to 1600X with 8 unique levels. This covers magnifications needed for studying hair follicles, cells, and bacteria. These high-quality lenses are achromatically corrected to improve resolution and color accuracy.The 2-layer mechanical stage provides smooth and precise movement for examination of specimen slides. The stage's low-position controls are conveniently placed near the coaxial focus knobs for a streamlined workflow. Examining specimen slides is intuitive and precise for users at any skill level.The halogen sub-stage lighting provides bright illumination with excellent color rendering. The warm lighting is better suited for prolonged use, causing less eyestrain than LED and fluorescent lighting. The Abbe light condenser has a high 1.25 numerical aperture for oil-immersion, and an iris diaphragm to optimize contrast and depth-of-field. The condenser holder uses rack-and-pinion movement for precise height adjustment.A phase-contrast kit is included with a 5-position turret condenser and 4 plan-achromatic phase-contrast objective lenses. Phase contrast is used to reveal detail in indistinct objects, such as unstained cells and microorganisms that would otherwise appear invisible. B


  • 40X to 1600X magnification range using high-quality achromatic objective lenses. 10X and 16X eyepieces provide 8 unique magnification settings.
  • A top choice for veterinarians and clinics, this microscope provides high quality optics and precision mechanics.
  • The 2-layer mechanical stage with low-position controls, and coaxial coarse and fine focus promote an efficient workflow.
  • Halogen lighting reduces eye-strain for prolonged use.
  • Includes a phase-contrast kit for live-cell studies. The kit includes 4 plan-achromatic phase-ring equipped objective lenses and a 5-position turret condenser.
  • Monitor and capture photos and videos with the included ultra-sensitive 1.2MP USB 2.0 camera. Professional microscopy software for Windows, Mac, and Linux provide tools for image processing, measuring, and more.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.