Zoro Homepage
This item is Discontinued.
Amscope B450 Semi-Plan LED Biological Binocular Compound Microscope 40X-2000X w/3D Mechanical Stage and 3MP B450B-SP-3M3

B450 Semi-Plan LED Biological Binocular Compound Microscope 40X-2000X w/3D Mechanical Stage and 3MP (Discontinued)

  • Mfr # B450B-SP-3M3
  • Zoro # G316349005
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B450B-SP-3M3
Zoro #
G316349005
UPC #
-
Country of Origin
China

Description

B450 Series Semi-Plan LED Biological Binocular Compound Microscope 40X-2000X Magnification with 3D Mechanical Stage and 3MP USB 3.0 C-mount Camera. The B450 binocular compound microscope is designed for educational and professional use. The medium-sized profile offers streamlined ergonomics with plenty of working room. The heavy-duty metal build and enamel coating will last for many years through rigorous use. High-quality semi-plan achromatic optics and LED transmitted illumination produce sharp, high-contrast images with improved field flatness for biological applications. To customize the microscope to your viewing comfort, the eyepiece spacing can be easily adjusted using a precision Siedentopf mechanism. A diopter is available on the left ocular tube to compensate for asymmetry, and the ocular tubes are angled at 30° to comfortably accommodate a seated position without neck strain. The head can also be rotated 360° to accommodate multiple users. Various eyepieces can be used to increase the overall optical magnification. The objective turret provides instant access to 4 magnification levels to easily focus in on minute details from 40X to 1000X. Additional 20X eyepieces expand the maximum magnification to 2000X with 8 unique levels. This covers magnifications needed for studying hair follicles, cells, and bacteria. The turret's reversed orientation provides more working room above the stage. These high-quality lenses are achromatically corrected to improve resolution and color accuracy, with semi-plan flat-field correction for improved edge-to-edge focus. The 2-layer mechanical stage provides smooth and precise movement for examination of specimen slides. The stage's low-position controls are conveniently placed near the coaxial focus knobs for a streamlined workflow. Examining specimen slides is intuitive and precise for users at any skill level. An adjustable height limit can be set to prevent damage to the lenses and specimens while focusing. The LED sub-stage lighting provides cool, energy-efficient illumination. The light-source is daylight balanced to produce natural colors for imaging. The Abbe light condenser has a high 1.25 numerical aperture for oil-immersion, and an iris diaphragm to optimize contrast and depth-of-field. The condenser holder uses rack-and-pinion height adjustment for precision control. Monitor and capture photos and videos with the included 3.0MP USB3.0 camera. The C-mount camera is specially designed for use with


  • 40X to 2000X magnification range using high-quality achromatic objective lenses with semi-plan corrections for improved sharpness across the field-of-view. 10X and 20X eyepieces provide 8 unique magnification settings.
  • A heavy-duty, ergonomic microscope with semi-plan achromatic optics for students and professionals.
  • Professional features include a Siedentopf binocular head for precise adjustments, a 2-layer mechanical stage with low-position controls, and coaxial coarse and fine focus for ergonomics and an efficient workflow.
  • Super-bright LED lighting provides cool, daylight-balanced illumination.
  • Monitor and capture photos and videos with the included 3MP USB 3.0 camera. Professional microscopy software for Windows, Mac, and Linux provide tools for image processing, measuring, and more.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.