Zoro Homepage

B490 Biological Darkfield Binocular Compound Microscope 40X-1600X w/5.3MP USB 2.0 C-mount Camera

  • Mfr # B490A-DK-5MBI

  • Zoro # G316350858


product price: $1,192.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B490A-DK-5MBI
Zoro #
G316350858
UPC #
-
Country of Origin
China

Description

B490 Series Biological Darkfield Binocular Compound Microscope 40X-1600X Magnification with 5.3MP USB 2.0 C-mount Camera. The B490 is our hardest-working, go-to microscope. The top choice for veterinarians, breeders, and clinics, this instrument has proven reliability and optical quality. It boasts features such as a compensation-free Siedentopf head, smooth stage translation, and a precision focus system with easy tension-adjustment and vertical-lock. This darkfield microscope provides enhanced contrast at low and intermediate magnifications. High quality optics and precision mechanics have made this time-tested design a favorite for labs across many industries. Specialized darkfield optics allow you to observe live cells including blood and other fluids. To customize the microscope to your viewing comfort, the eyepiece spacing can be easily adjusted using a precision Siedentopf mechanism. A diopter is available on both ocular tubes to compensate for asymmetry, and the ocular tubes are angled at 30° to comfortably accommodate a seated position without neck strain. The objective turret provides instant access to 4 magnification levels to easily focus in on minute details from 40X to 1000X. Additional 16X eyepieces expand the maximum magnification to 1600X with 8 unique levels. This covers magnifications needed for studying hair follicles, cells, and bacteria. These high-quality lenses are achromatically corrected to improve resolution and color accuracy. The 2-layer mechanical stage provides smooth and precise movement for examination of specimen slides. The stage's low-position controls are conveniently placed near the coaxial focus knobs for a streamlined workflow. Examining specimen slides is intuitive and precise for users at any skill level. The halogen sub-stage lighting provides bright illumination with excellent color rendering. The warm lighting is better suited for prolonged use, causing less eyestrain than LED and fluorescent lighting. The Abbe light condenser has a high 1.25 numerical aperture for oil-immersion, and an iris diaphragm to optimize contrast and depth-of-field. The condenser holder uses rack-and-pinion movement for precise height adjustment. A dry darkfield condenser is included for darkfield observation using the 40X objective lens or lower. With a 0.9 numerical aperture, the condenser works with non-immersion lenses. Two centering screws allow you to properly center the condenser for optimal contrast. Darkfield observation w


  • 40X to 1600X magnification range for studying a range of specimens including hair follicles, cells, and bacteria. 10X and 16X eyepieces provide 8 unique magnification settings.
  • A top choice for veterinarians and clinics, this microscope provides brightfield and darkfield illumnination for fixed and live tissue.
  • Professional features include a Siedentopf binocular head for precise adjustments, a 2-layer mechanical stage with low-position controls, and coaxial coarse and fine focus for ergonomics and an efficient workflow.
  • Darkfield observation will provide contrast in otherwise indistinguishable objects by highlighting changes in refractive index.
  • Monitor and capture photos and videos with the included highly-sensitive 5.3MP USB 2.0 camera. Professional microscopy software for Windows, Mac, and Linux provide tools for image processing, measuring, and more.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.