Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

B490 Professional Biological Binocular Compound Microscope 40X-1000X w/20W Halogen, 3D Mechanical St

  • Mfr # B490-5M

  • Zoro # G316349906


product price: $633.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B490-5M
Zoro #
G316349906
UPC #
-
Country of Origin
China

Description

B490 Series Professional Biological Binocular Compound Microscope 40X-1000X Magnification With 20W Halogen, 3D Mechanical Stage and 5MP USB 2.0 C-mount Camera. The B490 is our hardest-working go-to microscope. The top choice for veterinarians, breeders, and clinics, this instrument has proven reliability and optical quality. It boasts features such as a compensation-free Siedentopf head, smooth stage translation, and a precision focus system with easy tension-adjustment and vertical-lock. The 490 series offers a wide range of optional accessories to expand the functionality. The magnification range can be expanded with a large selection of objective and ocular lenses. Specialized condensers are available for dark-field and phase-contrast applications, ideal for bloodwork, fluid-analysis, and pathology. To customize the microscope to your viewing comfort, the eyepiece spacing can be easily adjusted using a precision Siedentopf mechanism. A diopter is available on both ocular tubes to compensate for asymmetry, and the ocular tubes are angled at 30° to comfortably accommodate a seated position without neck strain. The objective turret provides instant access to 4 magnification levels to easily focus in on minute details from 40X to 1000X. This covers magnifications needed for studying hair follicles, cells, and bacteria. These high-quality lenses are achromatically corrected to improve resolution and color accuracy. The 2-layer mechanical stage provides smooth and precise movement for examination of specimen slides. The stage's low-position controls are conveniently placed near the coaxial focus knobs for a streamlined workflow. Examining specimen slides is intuitive and precise for users at any skill level. The halogen sub-stage lighting provides bright illumination with excellent color rendering. The warm lighting is better suited for prolonged use, causing less eyestrain than LED and fluorescent lighting. The Abbe light condenser has a high 1.25 numerical aperture for oil-immersion, and an iris diaphragm to optimize contrast and depth-of-field. The condenser holder uses rack-and-pinion movement for precise height adjustment. Monitor and capture photos and videos with the included 5.0MP USB2.0 camera. The C-mount camera is specially designed for use with microscopes, allowing you to watch live images, and to record photos or videos on your computer. This ability to view microscopic images on your computer reduces eye-strain, and allows groups of people


  • 40X to 1000X magnification range using high-quality achromatic objective lenses.
  • A top choice for veterinarians, clinics, and classrooms, this microscope provides high quality optics and precision mechanics.
  • Professional features include a Siedentopf binocular head for precise adjustments, a 2-layer mechanical stage with low-position controls, and coaxial coarse and fine focus for ergonomics and an efficient workflow.
  • Halogen lighting reduces eye-strain for prolonged use.
  • A large compliment of optional accessories are available for darkfield and phase-contrast.
  • Monitor and capture photos and videos with the included 5MP USB 2.0 camera. Professional microscopy software for Windows, Mac, and Linux provide tools for image processing, measuring, and more.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.