Zoro Homepage

B590 Biological Laboratory Binocular Compound Microscope 40X-2000X w/20W Halogen, 3D Mechanical Stag

  • Mfr # B590B-10M3

  • Zoro # G316356164


product price: $1,107.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B590B-10M3
Zoro #
G316356164
UPC #
-
Country of Origin
China

Description

B590 Series Biological Laboratory Binocular Compound Microscope 40X-2000X Magnification with 20W Halogen, 3D Mechanical Stage and 10MP USB 3.0 C-mount Camera. The B590 is a mid-level binocular compound microscope with scalable features to accommodate growing labs and classrooms. The heavy-duty design will hold up to years of hard use, and is supported by a large set of accessories including epi-fluorescence, phase-contrast and darkfield kits. This instrument is ideal for scaling laboratories and scholastic demonstrations. The microscope's binocular head uses a Siedentopf interpupillary adjuster which allows any user to easily align the oculars for comfortable viewing. For users with astigmatism or asymmetrical vision, the right ocular has dioptric adjustment to fine-tune focus. The ocular tubes are set to a 30° incline, and can be rotated 360° to accommodate viewing from various positions. The objective turret provides instant access to 4 magnification levels to easily focus in on minute details from 40X to 1000X. Additional 20X eyepieces expand the maximum magnification to 2000X with 8 unique levels. This covers magnifications needed for studying hair follicles, cells, and bacteria. The turret's reversed orientation provides more working room above the stage. These high-quality lenses are achromatically corrected to improve resolution and color accuracy. The 2-layer mechanical stage provides smooth and precise movement for examination of specimen slides. The stage's low-position controls are conveniently placed near the coaxial focus knobs for a streamlined workflow. Examining specimen slides is intuitive and precise for users at any skill level. Halogen sub-stage lighting provides bright illumination with excellent color rendering. The warm lighting is better suited for prolonged use, causing less eyestrain than LED or fluorescent lighting. The Abbe light condenser has a high 1.25 numerical aperture for oil-immersion, and an iris diaphragm to optimize contrast and depth-of-field. A swing-out filter holder can be used to mount a color filter for band-isolation or to change the light's hue. The condenser holder uses rack-and-pinion movement for precise height adjustment. Monitor and capture photos and videos with the included 10.0MP USB3.0 camera. The C-mount camera is specially designed for use with microscopes, allowing you to watch live images, and to record photos or videos on your computer. This ability to view microscopic images on your comp


  • 40X to 2000X magnification range using high-quality achromatic objective lenses. 10X and 20X eyepieces provide 8 unique magnification settings.
  • A solid, scalable microscope for professional and educational use
  • Achromatic color-corrected lenses produce high-resolution, high-contrast images.
  • Siedentopf binocular adjustment for comfortable viewing
  • Halogen lighting provides bright illumination with a lower color temperature for reduced eyestrain.
  • Supported by optional accessories for epi-fluorescence, phase-contrast, and darkfield
  • Monitor and capture photos and videos with the included 10MP USB 3.0 camera. Professional microscopy software for Windows, Mac, and Linux provide tools for image processing, measuring, and more.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.