Zoro Homepage

B690 Infinity Plan Darkfield Binocular Compound Microscope 40X-1500X w/20W Halogen Kohler Illuminat

  • Mfr # B690A-PL-DK-MBI

  • Zoro # G316350674


product price: $1,298.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B690A-PL-DK-MBI
Zoro #
G316350674
UPC #
-
Country of Origin
China

Description

B690 Series Infinity Plan Darkfield Binocular Compound Microscope 40X-1500X with 20W Halogen Kohler Illumination, 1.2MP Back-Lit USB 2.0 Camera and 3D Mechanical Stage. This is an upgraded B690-PL with both brightfield and darkfield light condensers. These versatile lighting options accommodate fixed or unfixed live cells, and provide contrast enhancement. The microscopes infinity-corrected optical system ensures reliable, low-distortion magnification, with plan-achromatic corrections for accurate colors, excellent field flatness and edge-to-edge sharpness. The halogen illumination system provides low-fatigue, evenly-distributed light for maximum contrast and definition. This model is a popular choice for veterinarians and university laboratories. To customize the microscope to your viewing comfort, the eyepiece spacing can be easily adjusted using a precision Siedentopf mechanism. A diopter is available on the left ocular tube to compensate for asymmetry, and the ocular tubes are angled at 30° to comfortably accommodate a seated position without neck strain. The objective turret provides instant access to 4 magnification levels to easily focus in on minute details from 40X to 1000X. Additional 15X eyepieces expand the maximum magnification to 1600X with 8 unique levels. This covers magnifications needed for studying hair follicles, cells, and bacteria. The turret's reversed orientation provides more working room above the stage. These high-quality lenses are achromatically corrected to improve resolution and color accuracy, with planatic flat-field correction to provide edge-to-edge sharpness. The large 2-layer mechanical stage provides smooth and precise movement for examination of specimen slides. The stage's low-position controls are conveniently placed near the coaxial focus knobs for a streamlined workflow. Examining specimen slides is intuitive and precise for users at any skill level. Built on Koehler illumination principals, the sub-stage lighting provides evenly-distributed light for optimal contrast. The halogen light-source provides bright illumination with a lower color-temperature for decreased fatigue when used for long periods. The Abbe light condenser has a high 1.25 numerical aperture for oil-immersion, and an iris diaphragm to optimize contrast and depth-of-field. The condenser holder uses rack-and-pinion height adjustment for precision control, and is centerable for proper alignment. The illuminator's field lens provides an iris


  • 40X to 1500X magnification range for studying a range of specimens including hair follicles, cells, and bacteria. 10X and 15X eyepieces provide 8 unique magnification settings.
  • An upgraded model with a darkfield condenser for advanced lighting applications including live cell analysis
  • The infinity-corrected optical system reduces distortion and improves color accuracy.
  • Plan-achromatic lenses produce high-contrast images with edge-to-edge sharpness.
  • The Koehler illumination system provides centered, evenly-distributed lighting with a field aperture for maximum contrast and definition.
  • Monitor and capture photos and videos with the included ultra-sensitive 1.2MP USB 2.0 camera. Professional microscopy software for Windows, Mac, and Linux provide tools for image processing, measuring, and more.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.