Zoro Homepage

B690 Infinity Plan Darkfield Binocular Compound Microscope 40X-2000X w/20W Halogen Kohler Illuminat

  • Mfr # B690B-PL-DK

  • Zoro # G716353206


product price: $1,069.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B690B-PL-DK
Zoro #
G716353206
UPC #
-
Country of Origin
China

Description

B690 Series Infinity Plan Darkfield Binocular Compound Microscope 40X-2000X with 20W Halogen Kohler Illumination and 3D Mechanical Stage. This is a brand new professional binocular darkfield compound microscope with superior extreme widefield infinity Plan Achromatic optical system, offering crisp clear images. It comes with a 30 degree inclined 360 degree swiveling binocular Siedentopf head, extreme widefield eyepieces, infinity Plan objectives, coaxial coarse & fine focusing, 3-D mechanical stage, and Kohler halogen illumination with wide band power supply from 85V to 230V. The backward nosepiece configuration allows spacious room for convenient operation and comfortable observation. This microscope provides eight darkfield magnification powers and eight levels of brightfield magnification 40X, 80X, 100X, 200X, 400X, 800X, 1000X and 2000X. It is a superb instrument for clinic offices, veterinary labs and research laboratories. Features: An Affordable Infinity Plan Achromatic Optical Microscopy System with Kohler Illumination! Backward Nosepiece Allowing Spacious Room for Comfortable Observation Large Mechanical Stage with Two-microslide Specimen Clamp Humanized Configuration Design Providing Comfortable Operation Front Open Light house Framework for Easy Access to Light Bulb Fully Coated Optical System with High Resolution Crystal Clear Sharp Images Precise Mechanical Control System Backward Nosepiece Design for Spacious Operation Room Kohler Illumination System with Field Diaphragm for Lighting Control 30 Degree Inclined, 360 Degree Swiveling, Binocular Siedentopf Head Eight Darkfield Magnification Levels: 40X, 80X, 100X, 200X, 400X, 800X, 1000X and 2000X Eight Brightfield Magnification Settings: 40X, 80X, 100X, 200X, 400X, 800X, 1000X and 2000X Intensity-Variable Transmitted Halogen Lighting System Abbe Condenser with Iris Diaphragm and Swing-Out Filter Holder Rack and Pinion Adjustment for Condenser Low Position Coaxial Stage Movement Control Knobs Dual Side Coaxial Coarse and Fine Focusing Control Adjustable Interpupillary Distance Adjustable Diopter on Ocular Durable Cast Alloy Frame Stand with Stain Resistant Enamel Finish Four Infinity Plan Objectives: 4X, 10X, 40X, 100X Two Sets of Wide Field Eyepieces: Wide Field 10X 22mm Field of View and 20X Large Double Layer Mechanical Stage with Stain Resistant Finish Upward Stage Stopper to Protect Objectives and Slides Compatible with a Wide Range of Optional Accessories, Including Phase Contrast a


  • 40x-2000x infinity Plan optics offers crystal clear sharp images
  • Eight extreme widefield darkfield magnification powers and eight brightfield magnification settings
  • Backward nosepiece provides spacious operation space
  • Kohler halogen illumination with base condenser & iris
  • Wide band (85V-230V) power supply

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.