Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

B690 Koehler Brightfield, Darkfield Binocular Compound Microscope 40X-1500X w/1.2MP USB 2.0 Camera

  • Mfr # B690A-DK-MBI

  • Zoro # G316350155


product price: $962.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B690A-DK-MBI
Zoro #
G316350155
UPC #
-
Country of Origin
China

Description

B690 Series Koehler Brightfield, Darkfield Binocular Compound Microscope 40X-1500X Magnification with 1.2MP USB 2.0 Camera. This is an upgraded B690 with both brightfield and darkfield light condensers. These versatile lighting options accommodate fixed or unfixed live cells, and provide contrast enhancement. Its infinity-corrected optical system ensures reliable, low-distortion magnification, with achromatic corrections for accurate colors and improved sharpness. The halogen illumination system provides low-fatigue, evenly-distributed light for maximum contrast and definition. This model is a popular choice for veterinarians and university laboratories. To customize the microscope to your viewing comfort, the eyepiece spacing can be easily adjusted using a precision Siedentopf mechanism. A diopter is available on the left ocular tube to compensate for asymmetry, and the ocular tubes are angled at 30° to comfortably accommodate a seated position without neck strain. The objective turret provides instant access to 4 magnification levels to easily focus in on minute details from 40X to 1000X. Additional 15X eyepieces expand the maximum magnification to 1600X with 8 unique levels. This covers magnifications needed for studying hair follicles, cells, and bacteria. The turret's reversed orientation provides more working room above the stage. These high-quality lenses are achromatically corrected to improve resolution and color accuracy. The large 2-layer mechanical stage provides smooth and precise movement for examination of specimen slides. The stage's low-position controls are conveniently placed near the coaxial focus knobs for a streamlined workflow. Examining specimen slides is intuitive and precise for users at any skill level. Built on Koehler illumination principals, the sub-stage lighting provides evenly-distributed light for optimal contrast. The halogen light-source provides bright illumination with a lower color-temperature for decreased fatigue when used for long periods. The Abbe light condenser has a high 1.25 numerical aperture for oil-immersion, and an iris diaphragm to optimize contrast and depth-of-field. The condenser holder uses rack-and-pinion height adjustment for precision control, and is centerable for proper alignment. The illuminator's field lens provides an iris diaphragm to control light-spread, optimizing contrast and definition in specimen features. A dry darkfield condenser is included for darkfield observation using the 40


  • 40X to 1500X magnification range for studying a range of specimens including hair follicles, cells, and bacteria. 10X and 15X eyepieces provide 8 unique magnification settings.
  • An upgraded model with a darkfield condenser for advanced lighting applications including live cell analysis
  • The infinity-corrected optical system reduces distortion and improves color accuracy.
  • Achromatic color-corrected lenses produce high-resolution, high-contrast images.
  • The Koehler illumination system provides centered, evenly-distributed lighting with a field aperture for maximum contrast and definition.
  • Monitor and capture photos and videos with the included ultra-sensitive 1.2MP USB 2.0 camera. Professional microscopy software for Windows, Mac, and Linux provide tools for image processing, measuring, and more.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.