Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Biological Binocular Compound Microscope 40X-1000X Magnification With LED Light

  • Mfr # B100

  • Zoro # G316350582


product price: $268.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B100
Zoro #
G316350582
UPC #
-
Country of Origin
China

Description

B100 Series Biological Binocular Compound Microscope 40X-1000X Magnification With LED Light. The B100 is an entry-level biological compound microscope which emphasizes high-quality optics over mechanical form. All of the necessary functionality is present in an intuitive form factor which is ideally suited for classroom use. The B100 uses a traditional layout which is beneficial for students and other first-time users. The binocular head can be customized for each user, with a sliding interpupillary adjuster for varying eye spacing, and diopters for both eyes to fine-tune focus for nearsighted users and for asymmetry. The head can be rotated 360°, and has a 45° incline for viewing while seated or standing. Interchangeable eyepieces allow for an expanded magnification range, or the use of special eyepieces with pointers and measuring reticles. The stage is equipped with two clips for holding slides and other specimens in place. The microscope uses independent focus knobs to control coarse and fine adjustments. An adjustable limit-stop mechanism can be used to prevent the lenses from making contact with specimens, preventing damage to the lenses and glass slides. The LED light-source produces a light which is less fatiguing for the eyes, as well as evenly rendering all colors. A rotating Abbe condenser controls the amount of light and contrast. Specifications Optical System Finite-conjugate Tube Length 160mm Head Binocular, 45° incline, 360° rotatable Interpupillary Adjustment sliding, 55-75mm Ocular Diameter 23mm Eyepieces 10X Objective Lenses DIN standard Objective Parfocal Distance 45mm Objective Mounting Thread RMS 20.32mm Objective Turret quadruple Focusing System independent coarse and fine focus Stage single layer with clips Stage Dimensions 110mm x 120mm Stage X-Y Travel Range --> Transmitted Illumination 0.5W LED Condenser Abbe condenser with iris diaphragm, NA1.25 Sub-stage Condenser-holder spiral control Power 100VAC 60Hz Objective Lenses Magnification Corrections NA Immersion Medium Cover-glass Thickness 4X achromatic 0.10 0.17mm 10X achromatic 0.25 0.17mm 40X achromatic 0.65 0.17mm 100X achromatic 1.25 oil 0.17mm Packing List:One binocular microscope head One microscope body Four objectives lenses: 4X, 10X, 40X, 100X One pair 10X eyepieces One focus-tension wrench Two color filters One dust cover


  • An entry-level biological compound microscope with a simplified traditional layout which is beneficial for students and other first-time users.
  • The binocular head can be easily customized for multiple users, and has a 45° incline for viewing while seated or standing.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.