Biological Research Grade Simul-Focal Trinocular Compound Microscope 40X-1000X w/20W Halogen, 3
- Mfr # T580
- Zoro # G316376506
Specifications
Product Information
- MFR #
- T580
- Zoro #
- G316376506
- UPC #
- -
- Country of Origin
- China
Description
T580 Series Biological Research Grade Simul-Focal Trinocular Compound Microscope 40X-1000X Magnification with 20W Halogen, 3D Mechanical Stage. The T580 is a solid midrange compound microscope for biological applications. An ideal choice for veterinarians, breeders, and clinics, this instrument has proven reliability and optical quality. It boasts features such as a compensation-free Siedentopf head, smooth stage translation, and a precision focus system with easy tension-adjustment and vertical-lock. The simul-focal trinocular head provides a dedicated photo port which can be used simultaneously with both eyepieces. The magnification range can be expanded with a large selection of objective and ocular lenses. To customize the microscope to your viewing comfort, the eyepiece spacing can be easily adjusted using a precision Siedentopf mechanism. A diopter is available on the both ocular tubes to compensate for asymmetry, and the ocular tubes are angled at 30° to comfortably accommodate a seated position without neck strain. The 23mm photo port is height-adjustable to match focus with the eyepieces, and does not require any switching, allowing all three optical ports to be used simultaneously. The objective turret provides instant access to 4 magnification levels to easily focus in on minute details from 40X to 1000X. This covers magnifications needed for studying hair follicles, cells, and bacteria. These high-quality lenses are achromatically corrected to improve resolution and color accuracy. The 2-layer mechanical stage provides smooth and precise movement for examination of specimen slides. The stage's low-position controls are conveniently placed near the coaxial focus knobs for a streamlined workflow. Examining specimen slides is intuitive and precise for users at any skill level. Halogen sub-stage lighting provides bright illumination with excellent color rendering. The warm lighting is better suited for prolonged use, causing less eyestrain than LED and fluorescent lighting. The Abbe light condenser has a high 1.25 numerical aperture for oil-immersion, and an iris diaphragm to optimize contrast and depth-of-field. The condenser holder uses rack-and-pinion movement for precise height adjustment. Specifications Technical drawings with measurements in mm, binocular model shown Optical System Finite-conjugate Mechanical Tube Length 160mm Head Trinocular, 30° incline, 360° rotatable Interpupillary Adjustment 55-75mm Siedentopf compensation
- A solid midrange biological microscope with high quality optics and precision mechanics.
- Professional features include a Siedentopf trinocular head for precise adjustments, a 2-layer mechanical stage with low-position controls, and coaxial coarse and fine focus for ergonomics and an efficient workflow.
- Halogen lighting reduces eye-strain for prolonged use.
- The simul-focal trinocular photo port allows you to easily mount a camera while simultaneously using both eyepieces.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.