Incubator, 5.9cu ft, 39-1/2"H, Dgtl

  • Mfr # SCO6AD
  • Zoro # G2257687
product price: 
$
9,466.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Incubator Type
Carbon Dioxide
Temp. Range (C)
8 to 50 deg C
Capacity (Cu.-Ft.)
5.99 cu ft
Overall Height
39 1/2 in
Overall Width
28 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SCO6AD
Zoro #
G2257687
UPC #
810103020191
Country of Origin
United States
Item
Incubator
Incubator Type
Carbon Dioxide
Temp. Range (C)
8 to 50 deg C
Capacity (Cu.-Ft.)
5.99 cu ft
Digital/Analog
Digital
Refrigerated / Non-Refrigerated
Non-Refrigerated
Material
N
Includes
(4) Leveling Feet, (4) Stainless Steel Shelf Standards, (6) Stainless Steel Shelf Slides, Anti-Microbial Copper Token, CO2 Tubing Kit, Power Cord, Stainless Steel Humidity Pan
Number of Shelves
3
Type
LABORATORY
Capacity
5.9 cu ft
Temp. Range
Ambient +8 Degrees C to 50 Degrees C
Accuracy
+/-0.35 Degrees C @ 37 Degrees C
Compliance
NONE
Voltage
100-120V AC
Watts
1,200 W
Temp. Range (F)
46.4 Degrees to 122 Degrees F
Display Type
Digital
Maximum Humidity
95 %
Housing Material
Steel
Current
12 A
Probe Port Location
Side
Interior Material
Stainless Steel
Refrigerated
Non-Refrigerated
Door Type
Swing
Alarm Indicator Type
Audio
CO2 - Minimum
1 %
Weight
238 lb
Temperature Accuracy Tolerance
+/-0.35 Degrees C @ 37 Degrees C
Includes Alarm
Yes
Product Type
CO2 Incubator
Frequency
50/60 Hz
Humidity - Maximum
95 %
Shelving Material
Stainless Steel
Wattage
130 W
Housing Finish
Painted
Door Material
Steel
Temperature Setting - Maximum
50 Degrees C
CO2 - Maximum
20 %
Temperature Setting - Minimum
Ambient +5 Degrees C
Standards
CE, CSA 61010-1, EN 61010-1, UL 61010-1
Includes Probe Port
Yes
Temperature Uniformity
+/-0.25 Degrees C
Convection Type
Air Jacket
Door Hinge
Right
Chamber Configuration
Single
Number of Displays
2
Features
High Heat Decontamination
Color
Gray
Shelving Type
Perforated
Control Type
Digital
Shelf Capacity
35 lb
Programmable
Yes
Wire Color
Gray

Dimensions

Overall Height
39 1/2 in
Overall Width
28 1/2 in
Overall Depth
30 3/4 in
Chamber Width
20.5 in
Chamber Height
25.25 in
Chamber Depth
20 in
Interior Depth
20 in
Interior Height
25 1/2 in
Interior Width
20 1/4 in
Probe Port Size
1 1/2 in
Fits Chest Size
High Heat Decontamination

Description

Incubator, Incubator Type Carbon Dioxide, Temp. Range (C) 8 Degrees to 50 Degrees C, Temp. Range (F) 46.4 Degrees to 122 Degrees F, Capacity (Cu.-Ft.) 5.99 cu ft, Overall Height 39 1/2 in, Overall Width 28 1/2 in, Overall Depth 30 3/4 in, Digital, Convection Type Air Jacket, Chamber Depth 20 in, Chamber Height 25.25 in, Chamber Width 20.5 in, Number of Shelves 3, Non-Refrigerated, Door Material Steel, Housing Material Steel

Ratings & reviews