Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Biological Science Student Monocular Compound Microscope 40X-400X Magnification

  • Mfr # M148

  • Zoro # G616361288


product price: $101.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M148
Zoro #
G616361288
UPC #
-
Country of Origin
China

Description

M148 Series Biological Science Student Monocular Compound Microscope 40X-400X Magnification. This is a perfect microscope for students to learn science, offering three magnification settings, 40X, 100X and 400X. It comes with full optical glass elements, metal framework, 360° rotatable monocular head, and the LED illumination system that uses either wall-power adapter included or three AA batteries or re-chargeable batteries. It is an ideal microscope for home school or for students from elementary to high school. It is also an excellent instrument for hobbyists. Features : A Great Affordable High Power Student Microscope for Sciences 45° Inclined 360° Swiveling Monocular Head with Locked-in Eyepiece Built-In Contemporary LED Illumination System Using either Wall-power or Batteries Plain Stage with Clips and Stain Resistant Finish Fully Coated Optical System High Resolution Offering Sharp Images Three Levels of Magnification: 40X-100X-400X Single Lens Condenser and Disc Diaphragm Focusing Control Knobs on Both Sides Full Optical Glass Elements Precise Ground Glass Lens All Metal Mechanical Components Solid Metal Frame with Stain Resistant Enamel Finish Manufactured under ISO 9001 Quality Control Standard Excellent Specifications : Head: 45 degree inclined monocular Eyepiece: WF10X Objectives: 4X, 10X, 40X Condenser: single lens with disc diaphragm Stage Dimensions: 3-1/2" x 3-1/2" Illumination: LED Power Supply: 110V/60Hz adpter included or 3 AA batteries not included Packing List : One Monocular Microscope Three Objectives, 4X, 10X 40X One Widefield 10X Eyepiece One Power Adapter One Dust Cover Two Clips User's Manual Download


  • 360° Rotatable Monocular Head
  • Three Magnification Powers, 40X, 100X 400X
  • Single Lens Condenser with Disc Diaphragm
  • LED Illumination by Wall-power and/or Batteries
  • Sturdy All-Metal Framework and All Optical Glass Lenses

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.