Zoro Homepage

Blue-band LED Epi-fluorescence Assembly for 670 Series Compound Microscopes

  • Mfr # FK-EPI-LED-B

  • Zoro # G905659867


product price: $3,451.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FK-EPI-LED-B
Zoro #
G905659867
UPC #
840979107283
Country of Origin
China

Description

This is a blue-band LED epi-fluorescence assembly for our 670 series compound microscopes. The assembly uses a modular design, with separate lamps for different excitation bands. The use of dedicated lamps for specific bands allows for greater efficiency. The major benefit of the LED light-source is the elimination of warm-up and cool-down periods associated with arc lamps. The low power-consumption, and lack of ballasting provide much greater longevity, as well as a lower operating temperature.


The 3-slot filter-holder allows for the addition of optional filter blocks, including green and ultra-violet. Because of the modular design, the appropriate color-band should be selected for the intended use. The included blue-band LED and filter-block are ideally suited for stains or natural fluorophores which absorb blue light and emit light in the green to red bands.


Features & Specifications:

  • Cool LED light-source lasts longer and runs cooler

  • LED Output: 465-475nm

  • Filter Blocks: blue

  • Blue Filter Excitation: 460-490nm band-pass

  • Blue Filter Dichroic Mirror: 500nm

  • Blue Filter Emission: 520nm long-pass

  • Power Input: 100-240VAC 50/60Hz

  • Power Output: 7.5VDC, 1A

  • Contents:

  • One episcopic illuminator with 465-475nm LED

  • One power adapter

  • One hex wrench

    • Episcopic fluorescence assembly for 670 Series microscopes
    • Modular design
    • Blue-band excitation: 465-475nm
    • Cool LED light-source does not require warm-up nor cool-down
    • Long lifetime vs arc lamps

    Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.