
C-mount Camera Adapter Low-profile 0.35X Magnification for Microscopes with CX Photo-port
Mfr # AD-C035-CX
Zoro # G516349683
product price: $47.99
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AD-C035-CX
Zoro #
G516349683
UPC #
-
Country of Origin
China
Description
C-mount Camera Adapter Low-profile 0.35X Magnification for Microscopes with CX Photo-port. This is a 0.35X C-mount photo adapter for AmScope microscopes which use the CX photo-port, including new-model SM series stereo microscopes, T490, T550, T740, T800, IN400T, and IN480T microscopes. This photo-port replaces the stock port, and provides an optimized field-of-view for cameras with 1/3" format image-sensors. This photo-port will provide superior image-quality compared to 23mm reduction-lenses. Features & Specifications : Power: 0.35X Camera Sensor Compatibility: 1/3" format Compatibility: SM745T not V203 or V331, T490, T550, T740, T800, IN400T, IN480T, & IN480T-FL Camera Mount: C-mount1" / 25.4mm diameter Manufactured under ISO 9001 Quality Control Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.